Water Pressure Reducing Valve

  • Mfr # 1-NR3XLDUPEX

  • Zoro # G208230299


product price:  $308.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 in
Connection Type
Male Barbed
Body Material
Cast Bronze
Max. Pressure
300 psi
Max. Temp.
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-NR3XLDUPEX
Zoro #
G208230299
UPC #
612052201689
Country of Origin
China

Dimensions

Pipe Size
1 in
Overall Height
5 1/2 in
Length
5 15/16 in
Height
6 1/4 in
Overall Width
2 13/16 in
Outlet Connection Size
1 in
Inlet Connection Size
1 in

Details

Connection Type
Male Barbed
Body Material
Cast Bronze
Max. Pressure
300 psi
Max. Temp.
140 Degrees F
Item
Water Pressure Reducing Valve
Factory Set Pressure
50 psi
Disc Material
Elastomer
Preset Pressure Settings
50 psi
Standards
ASSE 1003, CSA, IAPMO
Pressure Adjustment Range
25 to 75 psi
Strainer
Yes
Compliance
ASSE 1003, City of Los Angeles, CSA, IAPMO, NSF/ANSI/CAN 6
Material
Low Lead Cast Bronze
Application
Commercial Use, Residential Use
Valve Type
Pressure Reducing
Seat Material
EPDM
Port Design
Full Port
Includes Strainer
Strainer Included
For Media
Water
Union Type
Double
NSF Certifications for Food and Drinking Water
NSF 61
Inlet Connection Type
Not Available
Outlet Connection Type
Not Available
Pilot Adjustment - Maximum
75 psi
Operating Pressure - Minimum
15 psi
Fluid Temperature - Maximum
140 Degrees F
Flow Rate - Continuous Maximum
42.3 gpm
Pilot Adjustment - Minimum
15 psi
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
Operating Pressure - Maximum
400 psi

Description

Water Pressure Reducing Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.