Water Pressure Reducing Valve, 3/4" Pipe

  • Mfr # 34-600XLLUSC

  • Zoro # G208230367


product price:  $397.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4 in
Connection Type
Single Union
Body Material
Cast Bronze
Max. Pressure
300 psi
Max. Temp.
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34-600XLLUSC
Zoro #
G208230367
UPC #
612052202297
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Length
5 5/16 in
Height
5 1/2 in
Overall Height
5 1/2 in
Inlet Connection Size
3/4 in
Overall Width
2 13/16 in
Outlet Connection Size
3/4 in

Details

Connection Type
Single Union
Body Material
Cast Bronze
Max. Pressure
300 psi
Max. Temp.
140 Degrees F
Item
Water Pressure Reducing Valve
Application
Commercial Use, Residential Use
Preset Pressure Settings
50 psi
Includes
Strainer
Factory Set Pressure
50 psi
Seat Material
Stainless Steel
Standards
ASSE 1003, City of Los Angeles Approved, CSA, IAPMO
Material
Low Lead Cast Bronze
Pressure Adjustment Range
25 to 75 psi
Compliance
ASSE 1003, City of Los Angeles, CSA, IAPMO, NSF/ANSI/CAN 6
Strainer
Yes
Valve Type
Pressure Reducing
Inlet Connection Type
NPT
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
Pilot Adjustment - Maximum
75 psi
Operating Pressure - Minimum
25 psi
Outlet Connection Type
NPT
Inlet Connection Gender
Female
Includes Strainer
Strainer Included
NSF Certifications for Food and Drinking Water
NSF 61
Port Design
Full Port
Fluid Temperature - Maximum
140 Degrees F
Outlet Connection Gender
Female
Union Type
No Union
Flow Rate - Continuous Maximum
25.1 gpm
Pilot Adjustment - Minimum
25 psi
For Media
Water
Operating Pressure - Maximum
300 psi

Description

Water Pressure Reducing Valve,3/4" Pipe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.