Manual 2-Way Ball Valve, NPT, SS

  • Mfr # 4353010820

  • Zoro # G208259429


product price:  $267.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4353010820
Zoro #
G208259429
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1 in
Overall Length
4.02 in
Handle Length
6.89 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in
Handle Height
1.64 in
Nominal Valve Size
1 in

Details

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Corrosive Chemicals, Non-Potable Water
Connection Type
Thread x Thread
Item
Manual Two-Way Ball Valve
Standards
ISO 5211, MSS SP-110, NACE MR0175 2002
Features
Bi-Directional, Bubble Tight Shut-Off, Live-Loaded Stem Packing as Standard
Stem Type
Blowout Resistant
Max. Pressure
3,000 PSI
Handle Material
Stainless Steel
Handle Type
Lever
Compliance
ISO 5211, NACE MR0175
Stem Material
630 Stainless Steel
Seat Material
Delrin, PEEK
Seal Material
PTFE
Body Material
Stainless Steel
Coefficient of Volume (Cv)
68
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
200 Degrees F
Handle - Locking
Locking
3-A Standard Compliance
Not Rated
Included Mounting
ISO 5211 Actuator Mounting Pad
Color - Valve Handle
Yellow
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT
Vacuum Service Rating
29 in Hg
Connection Type - Side 2
NPT
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Minimum
0 Degrees F
Connection Gender - Side 2
Female
Valve Series
50C7

Description

Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Air, Corrosive Chemicals, Non-Potable Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 3,000 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.