Shop ZORO SELECT

Flange, Stainless Steel, 3 7/8 in

  • Mfr # 4381002210
  • Zoro # G500441676

product price: 
$
33.59
/ea

Key Features

Specific Fitting Shape
Flange
Pipe Fitting Material
Stainless Steel
Standards
ASME A182, ASME B1.20.1, ASME B16.5
Flange Outside Diameter
3 7/8 in
Bolt Circle Diameter
2 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4381002210
Zoro #
G500441676
UPC #
-
Country of Origin
Korea, Republic of
Specific Fitting Shape
Flange
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Flange
Standards
ASME A182, ASME B1.20.1, ASME B16.5
Class
Class 150
Material Grade
316/316L
Connection Surface
Raised
Number of Bolt Holes
4
Maximum Operating Pressure
285 psi
Gravity Flow
Pressure
Finish/Coating
Plain

Dimensions

Flange Outside Diameter
3 7/8 in
Bolt Circle Diameter
2 3/4 in
Nominal Pipe Size
3/4 in
Bolt Hole Diameter
5/8 in
Flange Thickness
1/2 in

Description

The ZORO SELECT - 4381002210 is a stainless steel slip-on pipe flange designed to facilitate pipe connection according to ASME standards. Made from 316/316L stainless steel, this flange features a raised face connection surface as per standard design that helps create a pressure-tight joint with gaskets and bolts. It conforms to ASME standards, including A182, B1.20.1, and B16.5, ensuring standardized dimensions and compatibility. The flange is rated Class 150, compatible with specified pressure ranges according to industry standards. The nominal pipe size for this flange is 3/4 inch, suitable for matching corresponding piping components.

Key Features:

  • Flange type: Slip-On Flange, rated for use with pipe sizes specified in the product specifications
  • Material: 316/316L stainless steel, as specified
  • Raised face connection surface as per standard design
  • Pressure class rating: Class 150
  • Nominal pipe size: 3/4 inch
  • Flange outside diameter: 3 7/8 inches, as specified
  • Flange thickness: 1/2 inch, as specified
  • Bolt circle diameter: 2 3/4 inches, as specified
  • Bolt hole diameter: 5/8 inch, as specified
  • Number of bolt holes: 4, as specified
  • Meets industry standards as applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.