Insulated Strut Clamp, 2 3/8"OD, 4 5/8"W

  • Mfr # UX23810S6

  • Zoro # G208447154


product price:  $87.99
/ea
Sold in multiples of 5 for $439.95
Free Shipping & Returns

Key Features

Min. Hose Outside Dia. (In.)
2 3/8 in
System of Measurement
Inch
Clamp Type
Strut Clamp
Compatible Mfr Part Number
Wesanco Strut
Clamp Style
Insulated Strut Clamp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UX23810S6
Zoro #
G208447154
UPC #
840722167427
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
2 3/8 in
Installed Height
7 7/8 in
Overall Length
2 61/64 in
For Copper Tube Size
2 1/4 in
Overall Height
6 1/4 in
For Maximum Outside Diameter
2 3/8 in
Overall Width
4 5/8 in
Included Insulation Thickness
1 in
For Pipe Size
2 in
For Strut Channel Width
1 5/8 in

Details

Item
Insulated Strut Clamp
System of Measurement
Inch
Clamp Type
Strut Clamp
Compatible Mfr Part Number
Wesanco Strut
Clamp Style
Insulated Strut Clamp
Clamp Bore Style
Smooth
Mount Type
Channel
For Number of Lines
1
Clamp Material
316 Stainless Steel
Number of Mounting Holes
0
Cushion Material
Polyurethane
Maximum Operating Temperature
250 Degrees F

Description

Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 2 1/5 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 3/8 in, For Number of Lines 1, For Pipe Size 2 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 1 in, Installed Height 7 4/5 in, Load Capacity Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.