Illuminated Push Button, Flush, Momentary Action, Not Applicable Release, Illuminated, Red

  • Mfr # XB5AW3465

  • Zoro # G2087705


product price:  $81.95
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XB5AW3465
Zoro #
G2087705
UPC #
785901384434
Country of Origin
Czechia

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Height
42 mm
Depth
54 mm
Width
30 mm
Mounting Diameter
22 mm
Overall Width
1.18 in
Overall Height
1.65 in
Overall Depth
2.13 in
Manufacturer Warranty Length
18 mo

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CSA, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, Germanischer Lloyd (GL), JIS C8201-1, JIS C8201-5-1, Lloyd's Register, REACH, RoHS, UL 508, UL Listed, WEEE
Contact Rating
10A @ 600V AC
Lamp Module Voltage
250V DC
Contact Form
1NO/1NC
Type of Operator
Flush Button
Lamp Voltage
250V DC
Bezel
Double-insulated Plastic
NEMA Rating
13, 4, 4X
Color
Red
Basic Material
Plastic
IP Rating
IP66, IP67, IP69, IP69K
Lamp Module Type
Full Voltage
Lamp Type
No Lamp Module Included
Bezel Material
Plastic
Series
XB5
Number of Operators
1
Features
For Low Current Applications, For Standard Applications, Quick Assembly
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Product Type
Push Button Operators
Signalling Type
steady
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Operating Force
3.5 N NC changing electrical state || 3.8 N
Operator Additional Information
with plain lens
Light Source
bulb not included
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Ambient Air Temperature For Operation
-40-55°C
Shape Of Signaling Unit Head
round
Cap/Operator Or Lens Colour
red
Contacts Type And Composition
1 NO + 1 NC
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Product Or Component Type
illuminated push-button
Positive Opening
with EN/IEC 60947-5-1 appendix K
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
[Us] Rated Supply Voltage
<= 250 V
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Protective Treatment
TH
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Tightening Torque
0.8-1.2 N.m EN 60947-1
Contact Operation
slow-break
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Head Type
standard
Fixing Collar Material
plastic
Contacts Material
silver alloy (Ag/Ni)
Overvoltage Category
class II IEC 60536
Ip Degree Of Protection
IP66 IEC 60529 || IP69 || IP69K || IP67
Electrical Reliability
Λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
Device Short Name
XB5
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Contacts Usage
standard contacts
Light Block Supply
direct <2.4 W
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
Operator Profile
red flush, unmarked
Ik Degree Of Protection
IK05 IEC 50102
Mechanical Durability
10000000 cycles
Ambient Air Temperature For Storage
-40-70°C
Bulb Base
BA 9s
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Product Certifications
UL Listed || CSA || BV || DNV || LROS (Lloyds register of shipping) || GL
Device Presentation
complete product
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Resistance Properties
Chemical Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operator Material
Plastic
Operating Temperature - Maximum
131 Degrees F
NEMA Enclosure Rating
13, 4X
Number of Indicator Lights
0
Mechanical Operating Durability
1.00 x 10^7
Lamp Voltage - Maximum
250 V
Operator Voltage Rating - Maximum
600 V AC/DC
Operating Temperature - Minimum
-40 Degrees F

Description

Illuminated Push Button, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Double-Insulated Plastic, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.