Duct Tape, Olive, 60-1/8 yd L, 1-7/8 in W

  • Mfr # 105467

  • Zoro # G209192725


product price:  $11.35
/ea

Key Features

Tape Color
Olive
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
55 m
Metric Tape Width
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
105467
Zoro #
G209192725
UPC #
040074029194
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
55 m
Metric Tape Width
48 mm
Duct Tape Length
60 yd
Duct Tape Width
1 7/8 in
Tape Thickness
9 mil

Details

Item
Duct Tape
Tape Color
Olive
Tape Backing Material
Polyethylene Coated Cloth
Tape Adhesive Material
Rubber
Series
PC 009
Standards
UL 723
Tape Resistance Properties
Water-Resistant
Temperature Range
35 Degrees to 200 Degrees F
Tape Brand
SHURTAPE
Tape Type
Duct & Repair Tape
Maximum Tape Performance Temperature
200 Degrees F
Specifications Met
UL 723
Product Form
Continuous Roll
Duty Rating
Heavy Duty
Tape Tensile Strength
26 lb/in
Tape Sub-Type
General Purpose Duct Tape
Tape Elongation
20 %
Tape Shape
Continuous Roll
Minimum Tape Performance Temperature
35 Degrees F
Adhesion to Steel
80 oz/in
Tape Backing Construction
Cloth
Environment
Indoor and Outdoor
Sub-Brand
Duck Pro
Tape Adhesive Format
Natural Rubber
Tape Message
Polybonded Co-EX Technology and Made in the USA
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, Food & Beverage, General Maintenance & Repair, Healthcare, Metalworking, Safety, Warehouse

Description

Adhesion to Steel 80 oz/in, Tape Brand SHURTAPE, Clean Removal Time 30 day, Construction, General Maintenance and Repair, Home/Office, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series PC 009, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Olive, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 9 mil, Duct and Repair Tape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.