3/8" Drive Socket Wrench Set SAE, Metric 49 Pieces 1/4 in to 7/8 in, 6 mm to 21 mm , Chrome

  • Mfr # 1KEH7

  • Zoro # G2092684


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
49
Includes
(1) 3/8" Drive Pear Head Ratchet; (2) Drive Extensions: 3", 6"; (1) Blow Molded Case
Finish
Chrome
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KEH7
Zoro #
G2092684
UPC #
190735752302
Country of Origin
Multiple

Dimensions

Drive Size
3/8"
Socket Size Range
1/4 in to 7/8 in, 6 mm to 21 mm
Standard Socket Style/Size
Standard 6-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Deep Socket Style/Size
Deep 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Socket Size
1/2 in, 1/4 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 6 mm, 7 mm, 7/16 in, 7/8 in, 8 mm, 9 mm, 9/16 in
Standard Socket Size
3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 13/16 in, 7/8 in
Deep Socket Size
3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 13/16 in, 7/8 in
Standard Socket Sizes
3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 13/16 in, 7/8 in
Deep Socket Sizes
3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 13/16 in, 7/8 in

Details

Item
Socket Wrench Set
Number of Pieces
49
Includes
(1) 3/8" Drive Pear Head Ratchet; (2) Drive Extensions: 3", 6"; (1) Blow Molded Case
Finish
Chrome
Impact Rated
Not Impact Rated
Deep Socket Point Styles Included
6
Ratchets Included
Pear Head 7-1/2 in
Std. Socket Point Styles Included
6
Flex Socket Point Styles Included
None
Measurement Type
SAE, Metric
Tether Capable
Tether Capable
Sockets Included
(19) Deep 6-Point, (25) Standard 6-Point
Material
Alloy Steel
Drive Type
Hand
SAE or Metric
SAE, Metric
Insulated
Not Insulated
Tether Style
Tether Capable
Container Features
Dust Resistant
Head Shape
Pear
Includes Deep Sockets
Deep Sockets Included
Includes Wrenches
Wrenches Not Included
Locking
Locking Not Included
Number of Geared Teeth
84
Number of Deep Sockets
19
Head Type
Standard
Socket Shape
6-Point
Tether Ready Drive Tools
Tether Capable
Includes Flex Sockets
Flex Sockets Not Included
Minimum Arc Swing
5 Degrees
Includes Socket Bits
Socket Bits Not Included
Includes Standard Sockets
Standard Sockets Included
Piece Count Range
26 to 50
Container Type
Case
Non-Sparking
No
Tether Ready Sockets
Tether Capable
Number of Standard Sockets
25
Reversing
Reversible
Corrosion Resistant
Corrosion-Resistant
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Arc Swing - Minimum
5 Degrees
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated

Description

Product details about the WESTWARD - 1KEH7 Socket Wrench Set.
A socket wrench set consists of a handle or wrench with a ratcheting mechanism and interchangeable sockets of different sizes. This versatile tool enables users to tighten or loosen nuts and bolts efficiently, offering adaptability and convenience across a wide range of applications.
The WESTWARD - 1KEH7 Socket Wrench Set is a comprehensive toolset designed for various applications. It includes both standard and deep sockets, with sizes ranging from 1/4 in to 7/8 in and 6 mm to 21 mm respectively. This wide range of socket sizes makes it suitable for diverse tasks requiring different measurements. The set also features a pear head shape, which can be used effectively in tight spaces.
Constructed from alloy steel, this socket wrench set is built to resist corrosion, ensuring longevity even under harsh conditions. Its chrome finish not only adds an aesthetic appeal but also provides additional protection against rusting. The hand drive type offers control during use while the tether capable feature allows secure attachment of the tools when needed.
This set comes complete with a total of 49 pieces including one pear head ratchet and two drive extensions measuring at three inches and six inches each. All these components are neatly packed into a dust-resistant plastic case for easy storage and transport. With its combination of SAE and metric measurement types, this versatile toolset caters to various industries such as fabricated metals, general approach, transportation among others.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.