Shop PERFORMANCE TOOL
See all product information
Create Account
15 pc. Drain Plug Socket Set, Chrome Vanadium, Storage Rail, Hex Square
- Mfr # W54287
- Zoro # G123311080
product price:Â
$
48.45
/ea
Key Features
Depth
0.75 in
Width
1.75 in
Height
11.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W54287
- Zoro #
- G123311080
- UPC #
- 39564034688
- Country of Origin
- Taiwan, Province of China
- Item
- Drain Plug Socket Set
Dimensions
- Depth
- 0.75 in
- Width
- 1.75 in
- Height
- 11.75 in
Description
This Performance Tool W54287 Drain Plug Socket Set is a versatile and durable solution for anyone working with a variety of drain plugs on a regular basis. Made of high-quality chrome vanadium steel, this 15-piece set is built to last and withstand heavy use. The set includes a range of sizes to fit most drain plugs, with hex, square, female square, male triangle, and tamper-proof triple square sockets, for compatibility with a wide variety of vehicles. The set comes with a handy storage rail to keep the sockets organized and easily accessible. Use the right tool for the job and avoid stripping and damaging your drain plug with this socket set.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.