8 pc. Met DW Impact Socket Set, Deep Wall, Chrome Vanadium, Laser Etching
- Mfr # M595DB
- Zoro # G723310261
product price:Â
$
31.99
/ea
Key Features
Drive Size
3/8 in
Finish
Black Matte
Impact Rated
Yes
Material
Chrome Vanadium Steel
Case Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M595DB
- Zoro #
- G723310261
- UPC #
- 39564505959
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set
- Finish
- Black Matte
- Impact Rated
- Yes
- Material
- Chrome Vanadium Steel
- Case Included
- Yes
- Socket Rail Included
- No
- Color
- Black
- Socket Points
- 6 point
- Drive End Type
- Hex
- SAE or Metric
- Metric
- Grade
- Professional
Dimensions
- Drive Size
- 3/8 in
- Socket Depth
- Deep
Description
The Performance Tool M595DB 8pc 3/8-Inch Drive MET Deep Wall Impact Socket set is built for durability and reliability, featuring drop forged chrome vanadium steel construction. With rounded corners for a secure grip and large size laser etching for easy identification, these sockets offer convenience and efficiency. The set includes sizes ranging from 10 to 19 mm, providing versatility for various tasks. Crafted from tough chrome moly steel, these sockets are designed to withstand daily use and deliver consistent performance.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.