Indexable insert for turning, Diamond, CNMG, Carbide

  • Mfr # 250324 HB7210-1

  • Zoro # G209578390


product price:  $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Chip-Breaker
GG
Insert Material
Carbide
Insert Application
K
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
250324 HB7210-1
Zoro #
G209578390
UPC #
4062406058951
Country of Origin
Austria

Dimensions

Corner radius
1.2 mm
Max. Cutting Depth
6.5 mm
Min. Cutting Depth
0.4 mm
Cutting Depth
0.4 mm

Details

Item
Indexable insert for turning
Insert Shape
Diamond
Insert Style
CNMG
Chip-Breaker
GG
Grade
HB7210-1
Insert Material
Carbide
Insert Application
K
Application
K
Coating
TiCN
Workpiece Material
Carbide
Feed
0.32-mm/rev.
Cutting Speed
100 m/min
Number of Inserts
4
Cutting Conditions
Slightly Interrupted
Indexable Insert Profile
Neutral
ISO Code
CNMG 120412
Geometry Code
433
Indexable insert profile
neutral

Description

CNMG 120412 HB7210-1 Grade: HB7210-1 Chip breaker: GG Cutting depth ap: 0.4 - 6.5 mm Feed f: 0.32 - 0.8 mm/rev. Cutting speed vc main application: 100 - 450 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.