Abb Installation Products
Bullet Connector, 2 In., Thermoplastic
Mfr # LT4200P
Zoro # G2097776
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type Type B Liquidtight Non-Metallic Conduit or Flexible Non-Metallic Tubing
- Conduit Fitting Type Elbow
- Conduit Fitting Material Thermoplastic
- Conduit Size 2"
- Color Black
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selector Switch, 3P, 1NC, 22mm (C22-WS3-MS1-K11)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No (LC1D25BD)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-250FI-L)
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-1G-1T-5PK)
- ABB INSTALLATION PRODUCTS Bullet Connector, 2 In., Thermoplastic (LT9200P)
- ABB INSTALLATION PRODUCTS Liquid Tight Connector, 3/4in., Silver (2531-3)
- ABB INSTALLATION PRODUCTS Conduit Fitting, 90 Deg, Non Insul, 3/8 In (321-TB)
- ABB INSTALLATION PRODUCTS LOCKNUT CONDUIT 3"" STEEL (49108)
- ABB INSTALLATION PRODUCTS Liquid Tight Connector, 3/4 in., Cord, Gray (CC-NPT-34-G-3)
- ABB INSTALLATION PRODUCTS Bullet Connector, 1-1/4 In., Thermoplastic (LT125P)
- RACO Compression Connector, 1/2" Conduit, Steel (2902RT)
- Abb Installation Products Conduit Fittings