Item
|
IEC Magnetic Contactor
|
Full Load Amps-Inductive
|
25 A
|
Full Load Amps-Resistive
|
40 A
|
Action
|
Non-Reversing
|
Number of Poles
|
3
|
Coil Volts
|
24 V DC
|
Reversing
|
No
|
HP @ 1 Phase - 120V
|
2 hp
|
HP @ 1 Phase - 230V
|
3
|
HP @ 1 Phase - 240V
|
3 hp
|
HP @ 3 Phase - 208V
|
7 1/2 hp
|
HP @ 3 Phase - 575V
|
20 hp
|
HP @ 3 Phase - 240V
|
7 1/2 hp
|
Enclosure NEMA Rating
|
No Enclosure
|
HP @ 3 Phase - 480V
|
15 hp
|
Aux. Contact Configuration
|
1NO/1NC
|
Hz
|
50/60
|
Auxiliary Contact Form
|
1NO/1NC
|
Frame / Series / Class / Code
|
TeSys
|
Standards
|
BV, CCC, CSA, CSA C22.2 No 14, DNV, EN 60947-4-1, EN 60947-5-1, GL, GOST, IEC 60335-1, IEC 60947-4-1, IEC 60947-5-1, LROS, RINA, UKCA, UL 508, UL Listed
|
Series
|
TeSys Deca
|
Includes Protective Cover
|
Yes
|
Rated Voltage
|
690V AC, 300V DC
|
Mechanical Durability
|
30 Mcycles
|
Fuse Amps
|
10 A (Signalling Circuit), 63 A (Type 1 Power Circuit), 40 A (Type 2 Power Circuit)
|
Impulse Withstand Voltage
|
6 kV
|
IP Rating
|
IP20
|
Rated Short-Time Withstand Current
|
240 A (at 40°C for 10 s Power Circuit), 380 A (at 40°C for 1 s Power Circuit), 50 A (at 40°C for 10 min Power Circuit), 120 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
|
Environmental Attributes
|
Mercury Free, PVC Free, Pollution Degree 3
|
Overvoltage Category
|
CAT III
|
Shock Resistance
|
8 G for 11 ms (Contactor Open), 15 G for 11 ms (Contactor Closed)
|
Electrical Connection
|
Screw Clamp Terminals
|
Rated Breaking Capacity
|
450 A @ 440V
|
Tightening Torque
|
1.7 Nm (Control Circuit), 2.5 Nm (Power Circuit)
|
Max. Operating Watts
|
5.5 kW (at 220 to 230V AC 50/60 Hz AC-3), 11 kW (at 380 to 400V AC 50/60 Hz AC-3), 11 kW (at 415 to 440V AC 50/60 Hz AC-3), 15 kW (at 500V AC 50/60 Hz AC-3), 15 kW (at 660 to 690V AC 50/60 Hz AC-3), 5.5 kW (at 400V AC 50/60 Hz AC-4), 5.5 kW (at 220 to 230V AC 50/60 Hz AC-3e), 11 kW (at 380 to 400V AC 50/60 Hz AC-3e), 11 kW (at 415 to 440V AC 50/60 Hz AC-3e), 15 kW (at 500V AC 50/60 Hz AC-3e), 15 kW (at 660 to 690V AC 50/60 Hz AC-3e)
|
Fire Rating
|
UL 94 V1
|
Net Weight
|
0.53 kg
|
Switching Current
|
5 mA (Signalling Circuit)
|
Non-Overlap Time
|
1.5 ms
|
Max. Temperature
|
850°C
|
Signalling Circuit Frequency
|
25 to 400 Hz
|
Rated Insulation Volts
|
600/690V
|
Switching Voltage
|
17 V (Signalling Circuit)
|
Operating Time
|
53.55 to 72.45 ms (Closing), 16 to 24 ms (Opening)
|
Operating Speed
|
3600 cycles per hr
|
Impedance
|
2 mOhm
|
Electrical Durability
|
1.65 Mcycles (25 A, AC-3, Less than 440 V); 1.4 Mcycles (40 A, AC-1, Less than 440 V); 1.65 Mcycles (25 A, AC-3e, Less than 440 V)
|
Mounts On
|
Plate, Rail
|
Control Circuit Voltage Limits
|
Drop-Out DC: 0.1 to 0.25 Uc (at -40 to 70°C), Operational DC: 0.7 to 1.25 Uc (at -40 to 60°C), 1 to 1.25 Uc (at 60 to 70°C)
|
Application
|
Motor Control, Resistive Load
|
Thermal Amperage
|
10 A (at 60°C Signalling Circuit), 40 A (at 60°C Power Circuit)
|
Rated Making Capacity
|
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 450 A @ 440V (Power Circuit)
|
Features
|
Built-In Bi-Directional Peak Limiting Diode Suppressor
|
Insulation Resistance Range
|
Greater Than 10 MOhms (Signalling Circuit)
|
Vibration Resistance
|
4 G (Contactor Closed), 2 G (Contactor Open)
|
Full Load Current - Inductive
|
25 A
|
Includes Auxiliary Contacts
|
Yes
|
Maximum Operating Temperature
|
140 Degrees F
|
Number of Normally Open Main Contacts
|
3
|
Frequency
|
50/60 Hz
|
Horsepower @ Three Phase - 480V AC
|
15 hp
|
Horsepower @ Three Phase - 240V AC
|
7 1/2 hp
|
Reversing Capability
|
Non-Reversing
|
Mounting Style
|
DIN Rail, Plate
|
Coil Voltage
|
24V DC
|
Full Load Current - Resistive
|
40 A
|
Resistance Properties
|
Fire Resistant
|
Horsepower @ Single Phase - 120V AC
|
2 hp
|
Number of Auxillary Contacts
|
2
|
Embedded Surge Suppressor
|
Yes
|
Horsepower @ Single Phase - 240V AC
|
3 hp
|
Terminal Connection Type
|
Screw Clamp Terminals
|
Horsepower @ Three Phase - 600V AC
|
20 hp
|
Phase
|
Three
|
NEMA Enclosure Rating
|
No Enclosure
|
Mechanical Operating Durability
|
30,000,000
|
Contactor Style
|
IEC
|
Horsepower @ Three Phase - 208V AC
|
7 1/2 hp
|
Minimum Operating Temperature
|
-40 Degrees F
|
Maximum Voltage Rating
|
690V AC
|
Electrical Operating Durability
|
1,400,000, 1,650,000
|