IEC Magnetic Contactor, 1NC/1NO, 48V-130V AC/DC, 4 P, Spring Type

  • Mfr # LC1G6304EHEA

  • Zoro # G210354501


product price:  $5,739.99
/ea
Sold in multiples of 2 for $11,479.98
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
48V-130V AC/DC
Number of Poles
4
Full Load Amps-Inductive
630 A
Full Load Amps-Resistive
1,050 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC1G6304EHEA
Zoro #
G210354501
UPC #
3606481922700
Country of Origin
China

Dimensions

Overall Depth
10.47 in
Overall Height
15.3 in
Overall Width
11.06 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
48V-130V AC/DC
Number of Poles
4
Full Load Amps-Inductive
630 A
Full Load Amps-Resistive
1,050 A
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
2
Standards
CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1
IP Rating
IP20
Series
TeSys Giga
Includes Auxiliary Contacts
Yes
Mounting Style
Plate
Minimum Operating Temperature
-13 Degrees F
Mechanical Operating Durability
5,000,000
Frequency
50/60 Hz
Maximum Voltage Rating
1000V AC
Phase
Single
Contactor Style
IEC
Embedded Surge Suppressor
No
Maximum Operating Temperature
140 Degrees F
Full Load Current - Resistive
1,050 A
Full Load Current - Inductive
630 A

Description

The Schneider Electric IEC Magnetic Contactor is a 4-pole, single-phase IEC-style magnetic switch with 2 auxiliary contacts (1NC/1NO) and spring-type terminals. It is rated for operation within the specified voltage ranges.

Key features:

  • Coil voltage: 48–130 V AC/DC
  • Auxiliary contacts: 2 total (1NC/1NO)
  • Poles: 4; Phase: Single; Mounting: Plate
  • Contactor style/series: IEC; Series: TeSys Giga
  • Embedded surge suppressor: No
  • Frequency: 50/60 Hz
  • Maximum voltage rating: 1000 V AC
  • IP rating: IP20
  • Mechanical durability: 5,000,000 cycles
  • Standards: CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1
  • Terminal connection type: Spring Type
  • Includes auxiliary contacts: Yes
  • Overall dimensions: Depth 10.47 in; Height 15.3 in; Width 11.06 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.