Shop SCHNEIDER ELECTRIC

IEC Magnetic Contactor, 1NC/1NO, 240V AC, 3 P, Reversing, Screw Clamp

  • Mfr # LC2D09U7
  • Zoro # G0849171

product price: 
$
296.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
240V AC
Number of Poles
3
Full Load Amps-Inductive
9 A
Full Load Amps-Resistive
25 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LC2D09U7
Zoro #
G0849171
UPC #
785901207399
Country of Origin
Indonesia
Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
240V AC
Number of Poles
3
Full Load Amps-Inductive
9 A
Full Load Amps-Resistive
25 A
Reversing Capability
Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, IEC 60335-1, DNV, CSA, CCC, UL, GL, LROS, BV, RINA, GOST, UKCA, TH IEC 60068-2-30
HP @ 3 Phase - 575V
7 1/2 hp
Series
LC2D, TeSys, TeSys Deca
Application
Motor Control, Resistive Load
Features
Without Built-In Suppressor Module; Preassembled with Reversing Power Busbar
Includes Protective Cover
Yes
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz)
Signalling Circuit Frequency
25 to 400 Hz
Operating Time
12 to 22 ms (Closing), 4 to 19 ms (Opening)
Overvoltage Category
CAT III
Rated Breaking Capacity
250 A @ 440V
Rated Short-Time Withstand Current
30 A (at 40°C for 10 min Power Circuit), 61 A (at 40°C for 1 min Power Circuit), 105 A (at 40°C for 10 s Power Circuit), 210 A (at 40°C for 1 s Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Hold VA
7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Net Weight
0.687 kg
Operating Speed
3600 cycles per hr
Electrical Durability
0.6 Mcycles (25 A, AC-1, Less than 440 V); 2 Mcycles (9 A, AC-3, Less than 440 V)
Tightening Torque
1.7 Nm (Control Circuit), 1.7 to 2.5 Nm (Power Circuit)
Switching Current
5 mA (Signalling Circuit)
Rated Making Capacity
250 A @ 440V (Power Circuit), 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit)
Non-Overlap Time
1.5 ms
Impulse Withstand Voltage
6 kV
Fire Rating
UL 94 V1
Inrush VA
70 VA
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Watts Loss
2 to 3W
Mechanical Durability
15 Mcycles
Fuse Amps
25 A (Type 1 Power Circuit), 20 A (Type 2 Power Circuit), 10 A (Signalling Circuit)
IP Rating
IP20
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Impedance
2.5 mOhm
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Max. Operating Watts
2.2 kW (at 220 to 230V AC 50 Hz), 4 kW (at 380 to 400V AC 50 Hz), 4 kW (at 415 to 440V AC 50 Hz), 5.5 kW (at 500V AC 50 Hz), 5.5 kW (at 660 to 690V AC 50 Hz)
Rated Insulation Volts
600V, 690V
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Switching Voltage
17 V (Signalling Circuit)
Product Name
TeSys Deca
Auxiliary Contacts Type
mechanically linked 1 NO + 1 NC IEC 60947-5-1, mirror contact 1 NC IEC 60947-4-1
Protective Cover
with
Control Circuit Type
AC 50/60 Hz
[Ui] Rated Insulation Voltage
power circuit 690 V IEC 60947-4-1, power circuit 600 V CSA, power circuit 600 V UL, signalling circuit 690 V IEC 60947-1, signalling circuit 600 V CSA, signalling circuit 600 V UL
Mechanical Robustness
vibrations contactor open2 Gn, 5...300 Hz, vibrations contactor closed4 Gn, 5...300 Hz, shocks contactor open10 Gn for 11 ms, shocks contactor closed15 Gn for 11 ms
[Icw] Rated Short-Time Withstand Current
30 A 40°C - 10 min for power circuit, 61 A 40°C - 1 min for power circuit, 105 A 40°C - 10 s for power circuit, 210 A 40°C - 1 s for power circuit, 100 A - 1 s for signalling circuit, 120 A - 500 ms for signalling circuit, 140 A - 100 ms for signalling circuit
Maximum Operating Rate
3600 cyc/h 60°C
Climatic Withstand
IACS E10, IEC 60947-1 Annex Q category D
Protective Treatment
TH IEC 60068-2-30
Contactor Application
resistive load, motor control
Ambient Air Temperature For Operation
-40-60°C, 60-70°C with derating
Fire Resistance
850°C IEC 60695-2-1
Interlocking Type
mechanical
Operating Altitude
0...9842.52 ft (0...3000 m)
Power Dissipation Per Pole
0.2 W AC-3, 1.56 W AC-1, 0.2 W AC-3e
Ambient Air Temperature For Storage
-60-80°C
Utilisation Category
AC-3, AC-1, AC-3e
Heat Dissipation
2-3 W 50/60 Hz
Device Presentation
preassembled with reversing power busbar
Pole Contact Composition
3 NO
Full Load Current - Resistive
25 A
Horsepower @ Three Phase - 240V AC
2 hp
Horsepower @ Three Phase - 480V AC
5 hp
Horsepower @ Three Phase - 208V AC
2 hp
Full Load Current - Inductive
9 A
Horsepower @ Single Phase - 240V AC
1 hp
Inrush Power in VA
70-70 VA 60 Hz cos phi 0.75 (at 20°C), 70-70 VA 50 Hz cos phi 0.75 (at 20°C)
Mounting Style
Plate, Rail
Control Circuit Voltage
240 V AC 50/60 Hz
Conventional Free Air Thermal Current
10 A (at 60°C Signalling Circuit), 25 A (at 60°C Power Circuit)
Rated Operational Voltage
power circuit <= 690 V AC 25...400 Hz, power circuit <= 300 V DC
Rated Operational Current
9 A (at <60°C) at <= 440 V AC AC-3 for power circuit, 25 A (at <60°C) at <= 440 V AC AC-1 for power circuit
Maximum Voltage Rating
690V AC, 300V DC
Maximum Operating Temperature
140 Degrees F

Dimensions

Working Height
Up to 9842.52 ft
Overall Depth
86 mm
Overall Width
90 mm
Overall Height
77 mm

Description

The Schneider Electric TeSys Deca LC2D IEC Magnetic Contactor is a 3-pole reversing contactor (1NC/1NO auxiliary contacts) with a 240 V AC coil. It is preassembled with a reversing power busbar and uses screw clamp terminals for both power and control circuits. Suitable for use in motor control and resistive load applications within specified voltage ranges, it is rated for operation within the specified voltage ranges (up to 690 V AC / 300 V DC). It features a front face conforming to IP20 protection standards; includes a protective cover. The unit is part of the TeSys Deca range, in the LC2D series, and measures 90 mm wide, 86 mm deep, and 77 mm high, with a net weight of 0.687 kg.

Key features:

  • Action: Reversing
  • Poles: 3 (3P); Main contacts: 3 NO
  • Auxiliary contacts: 4 total; 1NC/1NO per group; mechanically linked 1 NO + 1 NC
  • Coil voltage and technology: approximately 240 V AC; compatible with standard control systems within this range
  • Terminals: Screw Clamp (power and control circuits)
  • Protective features: Protective cover included; IP20 front face
  • Mounting: Designed for mounting on compatible rails or plates per installation instructions
  • Range/series: TeSys Deca; LC2D
  • Dimensions/weight: Width 90 mm; Depth 86 mm; Height 77 mm; 0.687 kg
  • Operating temperature: Intended for operation within the specified temperature range when installed properly
  • Rated voltages: Power circuit up to 690 V AC / 300 V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.