Manual 2-Way Ball Valve, Sweat, Brass

  • Mfr # 77FLF20701

  • Zoro # G210481870


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77FLF20701
Zoro #
G210481870
UPC #
670750372223
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in
Overall Length
4.69 in
Connection Size - Side 2
1 1/2 in
Ball Opening Size
1.63 in
Connection Size - Side 1
1 1/2 in
Handle Length
5.42 in
Nominal Valve Size
1 1/2 in
Handle Height
2.91 in

Details

Ball Material
Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam, Water
Connection Type
Sweat x Sweat
Item
Manual Two-Way Ball Valve
Handle Type
Lever
Stem Type
Blowout Resistant
Seal Material
RPTFE
Body Material
Brass
Compliance
ARRA, FM Approved, NSF
Stem Material
316 Stainless Steel
Standards
ARRA Compliant, FM, NSF
Max. Pressure
600 PSI
Seat Material
RPTFE
Handle Material
Plated Steel, PVC
Temp. Range
0 Degrees to 350 Degrees F
Features
100% Factory Tested, Dezincification Resistant Materials, EZ-Solder(TM) Lead Free Materials, Heavy Pattern Forged Design, Silicone Free Assembly
Operating Temperature - Minimum
0 Degrees F
Maximum Pressure - Steam
Not Rated
Cleaned and Bagged
Not Cleaned and Bagged
Connection Type - Side 2
Sweat
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
0.01
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 1
Sweat
Color - Valve Handle
Yellow
Operating Temperature - Maximum
350 Degrees F
Color - Valve Body
Bronze
Maximum Pressure - Combustible Gas
Not Rated
Handle - Locking
Non-Locking
Vacuum Service Rating
29 in Hg
Valve Series
77F

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.