CAD Drawings
Download CAD Files
Square Washer, Fits Bolt Size 3/8 in , Low Carbon Steel Zinc Plated Finish
Mfr # Z8927-ZN
Zoro # G2106820
CAD Available
product price:Â $3.99
/eaKey Features
CAD Drawing
Material
Low Carbon Steel
Finish
Zinc Plated
Minimum Thickness
0.112 in
Maximum Thickness
0.128 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Z8927-ZN
Zoro #
G2106820
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
3/8 in
Outside Diameter
2 in
Minimum Thickness
0.112 in
Maximum Thickness
0.128 in
Inside Diameter
0.438 in
Square Width
2 in
Washer Width
2 in
Washer Length
2 in
Details
CAD Available
Yes
Item
Square Washer
Material
Low Carbon Steel
Finish
Zinc Plated
System of Measurement
Inch
Thickness Tolerance
+/-0.031 in
Rockwell Hardness
B55 - B85
Type
Square Washer
Pack Size
Small Pack
Material Grade/Class
Case Hardened
Dimensional Standards
AMPG 2017 SQ.01
FDA Approved
Not FDA Approved
Material Quality Standards
ASTM A108
Washer Type
Standard
Description
Square Washer, Dimensional Standards AMPG 2017 SQ.01, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 3/8 in, Inside Diameter 0.438 in, Outside Diameter Not Applicable, Maximum Thickness 1/8 in, System of Measurement Inch, Minimum Thickness 7/64 in, Material Quality Standards ASTM A108, Pack Size Small Pack, Thickness Tolerance +/-0.031 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.