2 in FNPT 316L Stainless Steel Pipe Cap, Class 3000, 3 in OD, 1-7/8 in Length

  • Mfr # 4307001124

  • Zoro # G2106946


product price:  $38.19
/ea

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Cap
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307001124
Zoro #
G2106946
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Outside Dia.
3"
Nominal Pipe Size
2 in
Overall Length
1 7/8 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Item
Cap
Pipe Fitting Schedule/Class
Class 3000
Fittings Sub-Category
Caps
Max. Steam Pressure
2810 psi @ 350 Degrees F
Specific Pipe Fitting Shape
Cap
Standards
ASME A182, ASME B1.20.1, ASME B16.11, MSS SP-79, MSS SP-83, MSS SP-97
Max. Pressure
3000 psi@100 Degrees F
Includes Seal
No
Class
Class 3000
Material Grade
316L
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
160

Description

The ZORO SELECT 4307001124 is a stainless steel pipe cap designed to close and seal the end of a pipe, preventing flow and protecting the interior. Made from grade 316L stainless steel, rated for operation within specified pressure ranges, it features a Class 3000 pressure rating and is intended for standard pipe line termination and pressure testing within specified parameters. The cap connects via FNPT threads, fitting pipes with a 2-inch nominal size and a 3-inch outside diameter, with an overall length of 1 7/8 inches. It conforms to standards including ASTM A182, ASME B16.11, and ASME B1.20.1.

Key Features:

  • Material Grade: 316L stainless steel for corrosion resistance and durability
  • Pressure Rating: Rated for up to 3000 psi at 100°F and 2810 psi at 350°F for steam
  • Connection Type: FNPT threads compatible with 2-inch nominal pipe sizes
  • Standards: Conforms to ASME B16.11, ASTM A182, and ASME B1.20.1
  • Outside Diameter: 3 inches
  • Overall Length: 1 7/8 inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.