Shop ZORO SELECT

Tee, SS, BW 2 1/2", BW 2 1/2", BW 2"

  • Mfr # 4381020950
  • Zoro # G500442109

product price: 
$
125.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ASME B16.9, ASTM A403 Grade 304/304L, ASTM A960, ISO 9001:2008, MSS SP-43
Fitting Side B Type
Butt Weld
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4381020950
Zoro #
G500442109
UPC #
-
Country of Origin
China
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Tee
Color
Silver
Standards
ASME B16.9, ASTM A403 Grade 304/304L, ASTM A960, ISO 9001:2008, MSS SP-43
Fitting Side B Type
Butt Weld
Maximum Operating Pressure
Refer to Specification
Material Grade
316
Includes Seal
No
Fitting Side A Type
Butt Weld
Includes Pre-Applied Thread Sealant
No
Fitting Side C Type
Butt Weld

Description

The ZORO SELECT 4381020950 is a stainless steel reducing tee designed for connecting three pipe sections with different diameters at 90° angles. It features a stainless steel grade 316 material, with Side A and Side B having 2 1/2 in nominal pipe sizes and butt weld end connections, while Side C has a 2 in nominal pipe size with a butt weld connection. Color: Silver; Material: 316 stainless steel; Intended for joining, diverting, or branching piping systems with different pipe sizes in a 90-degree configuration.

  • Material: 316 Stainless Steel for corrosion resistance and durability
  • Color: Silver
  • Fitting Side A: Nominal Pipe Size 2 1/2 in, Outside Diameter 1 1/2 in, Butt Weld connection
  • Fitting Side B: Nominal Pipe Size 2 1/2 in, Butt Weld connection
  • Fitting Side C: Nominal Pipe Size 2 in, Butt Weld connection
  • Pipe Fitting Material: Stainless Steel
  • Specific Fitting Shape: Sanitary Reducing Tee
  • Standards: ASTM A403; ASTM A960; ASTM B16.9; MSS SP-43
  • Includes Pre-Applied Thread Sealant: No
  • Includes Seal: No
  • Max Operating Pressure: Refer to Specification
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.