Square Washer, Fits Bolt Size 1/2 in , Stainless Steel Plain Finish

  • Mfr # Z8937-188

  • Zoro # G2107170


product price:  $9.79
/ea

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
1/2 in
Outside Diameter
2 in
Minimum Thickness
0.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z8937-188
Zoro #
G2107170
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/2 in
Outside Diameter
2 in
Minimum Thickness
0.17 in
Maximum Thickness
0.2 in
Inside Diameter
0.563 in
Square Width
2 in
Washer Width
2 in
Washer Length
2 in

Details

Item
Square Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
+/-0.031 in
Rockwell Hardness
B83
Type
Square Washer
Tensile Strength
90,000 psi
Dimensional Standards
AMPG 2017 SQ.01
Resistance Properties
Corrosion-Resistant
Pack Size
Small Pack
Material Grade/Class
18-8
FDA Approved
Not FDA Approved
Washer Type
Standard
Material Quality Standards
ASTM A582
Hardness
83 HRB

Description

Square Washer, Dimensional Standards AMPG 2017 SQ.01, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1/2 in, Inside Diameter 0.563 in, Outside Diameter Not Applicable, Maximum Thickness 13/64 in, System of Measurement Inch, Minimum Thickness 11/64 in, Material Quality Standards ASTM A582, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Rockwell Hardness B83, Tensile Strength 90,000 psi, Thickness Tolerance +/-0.031 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.