1/2 in MNPT 304 Stainless Steel Hex Head Plug, Class 150, Schedule 40

  • Mfr # 40HP112N012

  • Zoro # G2110604


product price:  $2.95
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40HP112N012
Zoro #
G2110604
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Overall Length
27 mm
Nominal Pipe Size
1/2 in
Outside Diameter
1/2 in

Details

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Hex Head Plug
Specific Pipe Fitting Shape
Hex Head Plug
Max. Steam Pressure
150 psi
Fittings Sub-Category
Plugs
Max. Pressure
300 psi
Standards
ASTM A351
Pipe Fitting Schedule/Class
Class 150
Temp. Range
-20 Degrees to 350 Degrees F
Maximum Operating Pressure
300 psi
Includes Seal
No
Magnetic
No
Class
Class 150
For Pipe Schedule
40
Fitting Side A Pipe Threading
14
Plug Drive Style
3 in Hex
Includes Pre-Applied Thread Sealant
No
Material Grade
304

Description

The ZORO SELECT - 40HP112N012 is a 1/2 inch stainless steel hex head plug designed to close off the end of pipes, fittings, or ports. Material: 304 stainless steel; Operating temperature range: -20 to 350 F. This Class 150 fitting features a threaded MNPT connection rated for Class 150 pressure systems; ANSI B1.20.1 compliant. It is manufactured to conform with ASTM-A-351 material standards and MSS-SP-114 Class 150 pressure ratings, with threads meeting ANSI B1.20.1 specifications. Key Features:

  • Material Grade: 304 Stainless Steel
  • Nominal Pipe Size: 1/2 inch with 1/2 inch outside diameter
  • Thread Size: 1/2 inch MNPT, 14 TPI (threads per inch)
  • Pressure Rating: Maximum operating pressure of 300 psi
  • Steam Pressure Rating: Maximum 150 psi
  • Operating temperature range: -20 to 350 F
  • Plug Drive Style: 3 inch hex head for wrench tightening
  • Fitting Schedule/Class: Class 150
  • Does not include pre-applied thread sealant or separate sealing components
  • Overall length: 27 mm
  • Magnetic: No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.