Ducting Hose, 6 In. x 25 ft., Poly Fabric

  • Mfr # 1110-0600-0002

  • Zoro # G2112993


product price:  $255.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
6 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
14 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110-0600-0002
Zoro #
G2112993
UPC #
-
Country of Origin
Iceland

Dimensions

Hose Inside Dia.
6 in
Hose Length
25 ft
Length
25 ft.
Inside Dia. - Ducting Hose
6"
Length - Ducting Hose
25 ft.
Ducting Hose Inside Dia.
6"
Ducting Hose Length
25 ft.
Ducting Hose Bend Radius
4.5"
Bend Radius
4.5 in
Bend Radius - Ducting Hose
4.5"
Inside Dia.
6"

Details

Max. Working Pressure @ 70 F
14 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
Standards
UL-94V-0
Material
Neoprene-Coated Polyester Fabric
Ducting Hose Type
Industrial Ducting Hose
Number of Plies
2
Vacuum Rating - Ducting Hose
14.00" Hg
Color
Black
Ducting Hose Max. Pressure
23 psi
Max. Flow
1610 cfm
Vacuum Rating
14.00 in Hg
Operating Temp. Range
-40 Degrees to 250 Degrees F
Max. Pressure - Ducting Hose
23 psi
Application
Dust, Chips, Air
Material - Ducting Hose
Neoprene Coated Polyester Fabric
Ducting Hose Color
Black
Ducting Hose Vacuum Rating
14.00" Hg
Max. Pressure
23 psi
Ducting Hose Material
Neoprene Coated Polyester Fabric
Color - Ducting Hose
Black
Item
Industrial Ducting Hose
Type - Ducting Hose
Industrial Ducting Hose
Duct Hose Type
Duct Hose for Dust
Hose Tube Material
Neoprene
Hose Reinforcement Material
Fiber
For Media Type
Chips & Shavings, Dust, Fumes
Not Recommended Chemicals
Cutting Oil, Liquids, Water
Water
X
Compatible Chemicals
Chips & Shavings, Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 6 in, Hose Length 25 ft, Hose Tube Material Neoprene, Hose Reinforcement Type Helix, Hose Reinforcement Material Fiber, Hose Color Black, Vacuum Rating 14.00 in Hg, Max. Working Pressure @ 70 F 14 psi, Temp. Range -40 Degrees to 250 Degrees F, Standards UL-94V-0, Bend Radius 4.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.