
Floor Register, Plastic, Black
Mfr # FMLIT4X12BLK
Zoro # G913302083
product price:Â $75.49
/ea
Free Shipping & Returns
Key Features
Finish
Uncoated
Material
Plastic
Bar Spacing
1/2 in
Airflow Directions
One-Way
Damper Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FMLIT4X12BLK
Zoro #
G913302083
UPC #
628504055632
Country of Origin
Canada
Dimensions
Filter Width
13 1/8 in
Overall Depth
1 3/4 in
Filter Height
5 1/8 in
Overall Width
13 1/8 in
Overall Height
5 1/8 in
Maximum Opening Width
11 7/8 in
Maximum Opening Height
4 in
Filter Depth
1 3/4 in
Details
Item
Floor Register
Finish
Uncoated
Material
Plastic
Bar Spacing
1/2 in
Airflow Directions
One-Way
Damper Material
Steel
Adjustable Blades
No
Mounting Style
Lay-In
Blade Angle
90 Degrees
Grille Material
Plastic
Product Type
Floor Register
Face Design
Decorative
Grille Color
Black
Description
Floor Register, Overall Depth 1 3/4 in, Overall Height 5 1/8 in, Overall Width 13 1/8 in, Maximum Opening Height 4 in, Maximum Opening Width 11 7/8 in, Filter Depth 1 3/4 in, Filter Height 5 1/8 in, Filter Width 13 1/8 in, Grille Color Black, Grille Material Plastic, Material Plastic, Damper Material Steel, Bar Spacing 1/2 in, Face Design Decorative, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Ceiling, Floor, Wall, Mounting Style Lay-In, Blade Angle 90 Degrees
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.