Round Angle Flange Adapter, 7 in Duct Dia, 304 Stainless Steel, 22 ga GA, 9 1/2 in W, 3-1/2" L
- Mfr # 8040401845
- Zoro # G2384107
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Duct Fitting Duct Size
7"
Width
9 1/2 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
9 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8040401845
- Zoro #
- G2384107
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Industrial Dust Collection
- Gauge
- 22 ga
- Construction Material
- 304 Stainless Steel
- Item
- Angle Flange Adapter
- Damper Shape
- Round
- Duct Fitting Material
- Stainless Steel
- Duct Fitting Item
- Angle Flange Adapter
- Material
- Stainless Steel
- Connection Type
- Clamp Together
- Shape
- Straight
- Product Type
- Angle Flange Adapter
- Minimum Pressure Rating
- 2 in wc
- End Type
- Quick-Fit
- Maximum Pressure Rating
- 42 in wc
- Adapter Type
- Angle Flange Adapter
- Number of Holes on Flange
- 6
- For Duct Shape
- Round
- Material Grade
- 304
- Weight
- 3.1 lb
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Duct Fitting Duct Size
- 7"
- Width
- 9 1/2 in
- Height
- 9 1/2 in
- Inlet Diameter
- 7 in
- Length
- 3 1/2 in
- Outlet Diameter
- 7 in
- Duct Fitting Diameter
- 7 in
- Duct Fitting Length
- 3 1/2 in
- Duct Size
- 7"
- Overall Width
- 7 in
- Overall Length
- 3 1/2 in
- Overall Height
- 7 in
- Flange Outer Diameter
- 9 5/8 in
- Inside Diameter
- 3/8 in
- Flange Inner Diameter
- 7 1/8 in
- Overall Diameter
- 7 in
- Bolt Circle Diameter
- 8 1/2 in
- For Duct Width
- 7 in
- Material Thickness
- 22 ga
- For Nominal Duct Diameter
- 7 in
- For Duct Height
- 7 in
- Wire Rope Length
- 3 1/2 in
Description
Angle Flange Adapter, For Nominal Duct Diameter 7 in, Inlet Diameter 7 in, Material Stainless Steel, Product Type Angle Flange Adapter, Material Thickness 22 ga, Overall Length 3 1/2 in, Maximum Pressure Rating 42 in wc, Weight 3.1 lb, For Duct Height 7 in, Flange Inner Diameter 7 1/8 in, For Duct Width 7 in, Flange Outer Diameter 9 5/8 in, Inside Diameter 3/8 in, Number of Holes on Flange 6, Overall Width 7 in, Bolt Circle Diameter 8 1/2 in, Minimum Pressure Rating 2 in wc, Shape Straight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.