Fiber Optic Patch Cord, LC/SC, 2m, Orange

  • Mfr # N316-02M

  • Zoro # G2115355


product price:  $17.59
/ea

Key Features

Mode
Multi-Mode
End 1 Connection Type
LC
End 2 Connection Type
SC
Jacket Color
Orange
Overall Length
6.6 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N316-02M
Zoro #
G2115355
UPC #
037332098993
Country of Origin
China

Dimensions

Overall Length
6.6 ft
Clad Dimension
125 micron
Core Dimension
62.5 Micrometer
Bandwidth
1 GBps, 10 GBps
Core Dimension - Fiber Optic Cable
62.5 Micrometer
Length - Patch Cord
2.0 m
Length
2m
Core Diameter
62.5 micron

Details

Item
Fiber Optic Patch Cord
Mode
Multi-Mode
End 1 Connection Type
LC
End 2 Connection Type
SC
Jacket Color
Orange
Jacket Material
PVC
Fiber Count
2
Number of Fibers
Duplex
Fire Rating
Riser
Attenuation
3.0 dB/km @ 850 Nanometers
NEC Article and Type
OFNR
Standards
FDDI, REACH, RoHS Compliant
Simplex/Duplex/Multifiber
Duplex
Single Mode/Multi-Mode
Multi-Mode
Fire Rating - Data Cable
Riser
Jacket Material - Wire and Cable
PVC
Fiber Optic Connector Type
LC/SC
Connector Type - Patch Cord
LC, SC
Construction
Zipcord Fiber
Fiber Count - Fiber Optic Cable
2
Jacket Type
PVC
Item - Data Cable
Fiber Optic Patch Cord
Fiber Material
Glass
Maximum Distance
3.0dB/km @ 800nm

Description

Fiber Optic Patch Cord, Mode Multi-Mode, End 1 Connection Type LC, End 2 Connection Type SC, Jacket Color Orange, Overall Length 6.6 ft, Jacket Material PVC, Clad Dimension 125 micron, Core Diameter 62.5 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Attenuation 3.0 dB/km @ 850 Nanometers, Bandwidth 1 GBps, 10 GBps, Fiber Material Glass, Maximum Distance 3.0dB/km @ 800nm, NEC Article and Type OFNR, Standards FDDI, REACH, RoHS Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.