
Skosh 11.6inx11.6in Glossy Baby Powder White Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
Mfr # APLNB88WH114A
Zoro # G211637597
product price:Â $345.99
/pk 20, $17.30/ea
Free Shipping & Returns
Key Features
Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLNB88WH114A
Zoro #
G211637597
UPC #
840175583027
Country of Origin
China
Dimensions
Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Details
Color
White
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69
Description
Looking to invoke a white modern ambiance in your home? Consider these white glass tiles for your walls or floors to turn your residential or commercial spaces into a clean and modern place. It's easy to make your bathroom walls and shower floors look flawless and clean with glass tiles as grime, grease and splashes are so easy to spot and wipe clean. A great choice as a backsplash for an all-white minimalist kitchen, bathroom or shower, this mosaic tile can also be a slip-resistant floor as the pattern provides added grout lines Use it alone to achieve a pure white appeal on your surfaces, or mix with a variety of other tiles as you accent piece. These white tiles are also approved for submerged areas such as pools and fountains - they create beautiful pool water lines because of the way they capture sunlight and the water's movement. Frost proof as well as heat, fire, and stain resistant, you'll love these glass tiles for a clean white decor while you enjoy the benefits of durable glass in your interior and exterior design settings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.