Reducing Coupling, 316 Stainless Steel, 1-1/4 in x 1/2 in FNPT, Class 150

  • Mfr # 60RC111N114012

  • Zoro # G2116843


product price:  $10.19
/ea

Key Features

Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60RC111N114012
Zoro #
G2116843
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/4" x 1/2"
Pipe Size (Fittings)
1-1/4" x 1/2"
Pipe Size
1-1/4" x 1/2"
Fitting Side A Outside Diameter
1 1/4 in
Fitting Side B Outside Diameter
1/2 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
1/2 in
Overall Length
49 mm

Details

Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Reducing Coupling
Max. Pressure
300 psi
Specific Pipe Fitting Shape
Reducing Coupling
Fittings Sub-Category
Couplings
Max. Steam Pressure
150 psi
Standards
ASME B1.20.1
Pipe Fitting Schedule/Class
Class 150
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Class
Class 150
Maximum Operating Pressure
300 psi
Fitting Side B Gender
Female
Fitting Side A Type
NPT
For Pipe Schedule
40
Includes Seal
No
Material Grade
316
Color
Silver
Low Lead Compliance Level
Compliant
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Fitting Side A Pipe Threading
14
Fitting Side B Pipe Threading
14

Description

Reducing Coupling, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 1 1/4 in, 14, 1/2 in, Female, NPT, 1/2 in, 14, 300 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.