Flange, 5 1/8 in, Thrd, SS

  • Mfr # BULK-PF-772
  • Zoro # G800420791
product price: 
$
385.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Flanged x FNPT
Color
Silver
Application
Air, Gases, Oils, Potable Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PF-772
Zoro #
G800420791
UPC #
193005129910
Country of Origin
India

Dimensions

Nominal Pipe Size
3/4 in
Bolt Hole Diameter
3/4 in
Flange Outside Diameter
5 1/8 in
Bolt Circle Diameter
3 1/2 in
Overall Length
5 1/8 in
Wire Rope Length
5 1/8 in
Length
5 1/8 in

Details

Specific Fitting Shape
Flange
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Flanged x FNPT
Item
Metal Pipe Flange
Color
Silver
Application
Air, Gases, Oils, Potable Water
Standards
ASME B16.5, ASTM A182, MSS SP-25, MSS SP-6
Low Lead Compliance Level
Compliant
Number of Bolt Holes
4
Class
Class 1500
Material Grade
316
For Pipe Schedule
Schedule XXH
Connection Surface
Raised
Maximum Operating Pressure
2,400 psi @ 72 Degrees F
Finish/Coating
Plain
Pipe Connection Type
Threaded
Gravity Flow
Pressure
Wire Color
Silver

Description

Flange, Raised, 3/4 in Nominal Pipe Size, Flanged x FNPT, 5 1/8 in Flange Outside Diameter, 5 1/8 in Overall Length, Stainless Steel, Plain, 316, Class Class 1500, For Pipe Schedule Schedule XXH, 2,400 psi @ 72 Degrees F Maximum Operating Pressure, Number of Bolt Holes 4, 3 1/2 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter

Restrictions

Ratings & reviews