Wardrobe Storage Cabinet, 78 in H, 36 in W, 24 in D, Swing, Keyed, Light Gray, 1 Shelves, 0 Drawers

  • Mfr # CVD2471 LIGHT GREY

  • Zoro # G2118387


product price:  $566.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Cabinet Style
Wardrobe
Duty Rating
Medium Duty
Load Capacity per Shelf
200 lbs
Door Type
Clearview
Lock Type
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CVD2471 LIGHT GREY
Zoro #
G2118387
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
36 in
Cabinet Height Range
Full Height
Panel Material Thickness
22 ga
Height of Cabinet
78 in
Depth of Cabinet
24 in
Width of Cabinet
36 in

Details

Cabinet Style
Wardrobe
Duty Rating
Medium Duty
Load Capacity per Shelf
200 lbs
Door Type
Clearview
Lock Type
Keyed
Door Locking Points
3 Points
Number of Shelves
1
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Includes
(2) Handles, 16 Gauge Door Frame, Floor Levelers, (1) Full Width Coat Rod, Knuckle Hinges
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Number of Doors
2
Method of Construction
Bolted
Color
Light Gray
Material
Steel
Standards
ANSI/BIFMA, SCS
Assembled/Unassembled
Unassembled
Shelf Capacity
200 lbs
Series
CVD2471
Body Panel Type
Solid
Base Type
Leveling
Item - Storage Cabinets
Storage Cabinet
Cabinet Finish
Powder Coated
Shelf Adjustability
Adjustable
Door Handle Type
Swing
Includes Keys
Yes
For Use Indoors/Outdoors
No
Number of Keys
2
Cabinet Locking Mechanism
Keyed
Material - Cabinets
Steel
Mobility
Stationary
Locking Cabinet
Yes
Casters Included
No
Includes Hanging Rod
Yes
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
1

Description

Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Light Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.