3/8" Threaded Low Lead Bronze Spring Check Valve

  • Mfr # UP548T 3/8

  • Zoro # G2119573


product price:  $48.55
/ea

Key Features

Pipe Size
3/8"
Connection Type
Threaded
Connection
Threaded
Body Material
Cast Bronze
Pipe or Tube Size - Check Valves
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP548T 3/8
Zoro #
G2119573
UPC #
697988624733
Country of Origin
China

Dimensions

Pipe Size
3/8"
Pipe or Tube Size - Check Valves
3/8 in
Width
3/8 in
Overall Height
1 31/32 in
Length
1 7/32 in
Size
3/8"
Overall Length
1.22 in
Pipe or Tube Size
3/8 in
Nominal Valve Size
3/8 in
Connection Size - Side 1
3/8 in
Connection Size - Side 2
3/8 in

Details

Connection Type
Threaded
Connection
Threaded
Body Material
Cast Bronze
Max. Temp. - Valves
353 Degrees F
Max. Temp.
353 Degrees F
Seat Material - Check Valves
Bronze
Item - Check Valves
Check Valve
Item
Low Lead Spring Check Valve
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Application - Valves
General Purpose
Mounting Position
With Pressure Coming From Under the Disc
Material of Construction
Bronze
Flow Design
Single
Standards
NSF/ANSI 372
Max. Pressure
250 psig WOG
Spring Material - Check Valves
Bronze
Min. Temp. - Valves
-20 Degrees F
Body Material - Valves
Bronze
Sub-Category
Bronze
Mounting Orientation - Check Valves
Horizontal
Mechanism and Body Design
Inline Spring
Max. Water Pressure - Valves
250 psi @ 150 Degrees F
Max. Steam Pressure - Valves
Not Rated
Flow
2.5 gpm
Cracking Pressure
0.5 psi
Connection Type - Check Valves
FNPT x FNPT
Seal Material - Check Valves
Bronze
Flow - Valves
2.5 gpm
Full Flow - Valves
No
Spring Material
Bronze
Seal Material
PTFE
Seat Material
Bronze
Mounting Orientation
Horizontal
Type
Spring
Connection Gender - Side 2
Female
For Media
Gas, Oil, Water
Connection Type - Side 2
NPT
Connection Gender - Side 1
Female
Maximum Pressure - Steam
Not Rated
Vacuum Service Rating
Not Rated
Maximum Pressure - Operating
250 psi
Connection Type - Side 1
NPT
Valve Body Style
Inline
Includes Counterweight
No Counterweight
Operating Temperature - Maximum
353 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Coefficient of Volume (Cv)
2.5
Check Mechanism
Swing
Operating Temperature - Minimum
-20 Degrees F
3-A Standard Compliance
Not Rated
Silent Check
Silent
Check Mechanism Material
PTFE
Valve Series
UP548T

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Bronze, Pipe or Tube Size 3/8 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Seal Material Bronze, Max. Temp. - Valves 353 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 250 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Bronze, Spring Material Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.