Manual 2-Way Ball Valve

  • Mfr # LFR4811010

  • Zoro # G212166027


product price:  $31.15
/ea

Key Features

Ball Material
Chrome-Plated Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LFR4811010
Zoro #
G212166027
UPC #
673372695886
Country of Origin
China

Dimensions

Pipe Size
1 in
Overall Length
3.98 in
Handle Length
4.5 in
Handle Height
2.21 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in
Ball Opening Size
0.71 in

Details

Ball Material
Chrome-Plated Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
PEX x PEX
Item
Manual Two-Way Ball Valve
Stem Type
Blowout Resistant
Handle Material
Zinc-Plated Steel
Standards
ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-359, NSF-372, NSF-61
Seal Material
EPDM
Body Material
Brass
Seat Material
PTFE
Handle Type
Lever
Max. Pressure
250 PSI
Stem Material
Brass
Handle - Locking
Non-Locking
Operating Temperature - Maximum
200 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Coefficient of Volume (Cv)
31.4
Color - Valve Body
Brass
Maximum Pressure - Steam
Not Rated
Vented Ball Valve
Non-Vented
Color - Valve Handle
White

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.