Cast Iron 1 HP Centrifugal Pump 208-230/460V

  • Mfr # 1BF11034

  • Zoro # G2127054


product price:  $1,360.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
1 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
1-1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1BF11034
Zoro #
G2127054
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Length
15 3/8 in
Max. Dia. Solids
1/16 in
Height
9 in
Manufacturers Warranty Length
1 yr
Width
8 7/8 in
Overall Width
6.7 in
Compatible Intake Pipe Size
1 1/4 in
Overall Height
8.2 in
Overall Length
17.3 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1 in
Solid Diameter (Maximum)
0.06 in

Details

HP - Pumps
1 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Head
108 ft
Max. Pressure - Pumps
125 psi
Motor Enclosure - Pumps
Open Dripproof
GPM of Water @ 80 Ft. of Head
37
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Voltage
208-230/460VAC
Motor Enclosure
Open Dripproof
Max. Pressure
125 psi
Port Rotation
45 increments
HP
1
Housing Material
Cast iron
Max. Specific Gravity
1.0
Item
Centrifugal Pump
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Phase
Three
GPM of Water @ 60 Ft. of Head
49
Best Efficiency Range GPM @ Head
20 to 48 gpm @ 100 to 60 ft
Max. Case Pressure
125 psi
Frame
56J
Outlet
1" NPT
GPM of Water @ 50 Ft. of Head
52
Wetted Materials
303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Impeller Material
Bronze
Inlet Pressure
55 psi
GPM of Water @ 40 Ft. of Head
55
Max. GPM @ Head
55 @ 40 ft
GPM of Water @ 70 Ft. of Head
44
Bearing Type
Ball
Motor RPM
3,500 RPM
Max. Liquid Temp.
212 Degrees F
Best Efficiency GPM @ Head
35 @ 85 ft
Hz
60
Impeller Type
Closed
Duty
Continuous
Min. GPM @ Head
10 @ 106 ft
GPM of Water @ 100 Ft. of Head
21
GPM of Water @ 90 Ft. of Head
30
Inlet
1-1/4" NPT
Motor Type
Capacitor-Start
Amps
4.4-4.2/2.1
Seal Type
Mechanical
Flow Rate @ 30 ft of Head (Maximum)
57 gpm
Best Efficiency Flow
35 gpm
Motor Frame Designation
56J
Mounting Orientation
Horizontal, Vertical
Maximum RPM
3,500 RPM
Maximum Feet of Head
108 ft
Shut Off Pressure (Maximum)
125 psi
Pump Housing Material
Cast Iron
Flow Rate @ 60 ft of Head (Maximum)
49 gpm
Flow Rate @ 100 ft of Head (Maximum)
23 gpm
Series
3642
Nameplate Voltage
208-230/460V AC
Duty Cycle
Continuous
Impeller Design
Closed
Horsepower
1 hp
Features
Compact Design, Frame-Mounted Design
Priming
Manual
Flow Rate @ 90 ft of Head (Maximum)
32 gpm
Shaft Material
Stainless Steel
Flow Rate @ 50 ft of Head (Maximum)
52 gpm
Compatible with Media Type
Water
Discharge Rotation
45 Degrees Increments
For Use With Potable Systems
Yes
Flow Rate @ 40 ft of Head (Maximum)
55 gpm
Best Efficiency Head
85 ft
Specific Gravity (Maximum)
1
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Minimum Flow Rate
30 gpm
Flow Rate @ 70 ft of Head (Maximum)
44 gpm
Discharge Type
NPT
Maximum Media Temperature
212 Degrees F
Maximum Flow Rate
55 gpm
Frequency
60 Hz
Intake Type
NPT
Flow Rate @ 80 ft of Head (Maximum)
37 gpm
Pumping Application
Booster Service, Jockey Pump Service, Liquid Transfer, Spraying Systems, Water Circulation
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 1 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 55 gpm, Flow Rate @ 60 ft of Head (Maximum) 49 gpm, Flow Rate @ 80 ft of Head (Maximum) 37 gpm, Maximum Feet of Head 108 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 55 gpm, Flow Rate @ 30 ft of Head (Maximum) 57 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.