Welding Cylinder Truck, 2 Cyl, 400 lb.

  • Mfr # 503-20

  • Zoro # G2127819


product price:  $750.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
46 in
Overall Width
34 in
Material
Steel
Color
Green
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503-20
Zoro #
G2127819
UPC #
810649020921
Country of Origin
United States

Dimensions

Overall Height
46 in
Overall Width
34 in
Wheel Diameter
20 in
Max. Tank Dia. Oxygen
9 1/2 in
Tool Tray Height
31 in
Max. Tank Dia. Acetylene
12 1/2 in
Overall Depth
12 1/2 in
Wheel Width
3 in
Base Plate Dimensions
13 x 24 in
Tool Tray Width
22 1/2 in
Handle Height
46 in
Width
34"
Height
46 in
Nose Plate Depth
13 in
Overall Height - Cylinder Raised
62 in
Deck Height
1/2 in
Securing Mechanism Height
26 in
Overall Height - Cylinder Lowered
46 in
Axle Dia.
3/4 in
Axle-Mounted Wheel Dia.
20 in
Overall HxWxD
46 in x 34 in x 12 1/2 in
Axle-Mounted Wheel Width
2 1/2 in
Nose Plate Thickness
3/32 in
Nose Plate Width
24 in
For Maximum Container Diameter
12 1/2 in
Nose Plate WxD
13 in x 24 in
For Maximum Cylinder Diameter
12 1/2 in

Details

Material
Steel
Color
Green
Load Capacity
400 lb
Item
Welding Cylinder Hand Truck
Handle Type
Continuous Frame Flow-Back
Assembled
Yes
For Use With
Welding Cylinders and Torches
Hand Truck Handle Type
Continuous Frame Flow-Back
Finish
Powder Coated
Includes
Steel Band to Cylinder, Lockable Toolbox
Wheel Material
Steel
Cylinder Capacity
2
Standards
29 CFR 1926.350(a)(10)
Includes Firewall
No
For Surface Type
Concrete, Grass, Wood
Frame Material
Steel
Axle-Mounted Wheel/Tread Material
Steel
Features
Heavy Duty Steel Wheels Designed to Keep Your Cart Flat Free
Caster/Wheel Mounting Location
2-Wheel
Includes Lift Ring
Without Lift Ring
Nose Plate Type
Solid Straight
Includes Foot Assist
Without Foot Assist
Frame Type
Rounded Back
Includes Stair Climber
Without Stair Climber
Caster/Wheel Configuration
(2) Axle-Mounted
Cylinder Orientation
Side by Side
Hub Position
Offset
Includes Lever Pushoff
Without Lever Pushoff
Securing Mechanism
Perma Clamp
Axle-Mounted Wheel Type
Flat-Free
Axle-Mounted Wheel Bearings
Plain
Compatible with Product Type
Welding Cylinders and Torches
Frame Finish
Powder Coated
Non-Marking Axle-Mounted Wheels
Yes
Nose Plate Profile
Standard
Nose Plate Material
Steel
Brake Type
No Caster Brake
Weight
84 lb
Type
Standard

Description

2, Overall Height 46 in, Overall Width 34 in, Overall Depth 13 in, Load Capacity 400 lb, Securing Mechanism Perma Clamp, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Flat-Free, Axle-Mounted Wheel/Tread Material Steel, Axle-Mounted Wheel Dia. 20 in, Handle Type Flow-Back, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Rounded Back, Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.