3/8" Compr Brass Ball Valve Inline

  • Mfr # 1WML9

  • Zoro # G2133476


product price:  $30.59
/ea

Key Features

Ball Material
Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WML9
Zoro #
G2133476
UPC #
190735417614
Country of Origin
China

Dimensions

Pipe Size
3/8 in
Overall Length
2.71 in
Connection Size - Side 1
3/8 in
Handle Length
2.83 in
Handle Height
1.11 in
Nominal Valve Size
3/8 in
Connection Size - Side 2
3/8 in

Details

Ball Material
Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Oil, Steam, Water
Connection Type
Comp. x Comp.
Item
Ball Valve
Handle Material
Steel
Stem Type
Blowout Resistant
Max. Pressure
1,000 PSI CWP
Seat Material
PTFE
Temp. Range
-40 Degrees to 300 Degrees F
Stem Material
Brass
Body Material
Brass
Ball Valve Product Group
Manual
Handle Type
Lever
Seal Material
PTFE
Type
Two Piece
Color - Valve Handle
Silver
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female
Color - Valve Body
Brass
Vacuum Service Rating
29.9 in Hg
Handle - Locking
Non-Locking
Coefficient of Volume (Cv)
6
Operating Temperature - Maximum
300 Degrees F
Connection Type - Side 1
Sweat
Operating Temperature - Minimum
-40 Degrees F
Vented Ball Valve
Non-Vented
Connection Type - Side 2
Sweat
Cleaned and Bagged
Not Cleaned and Bagged
Connection Gender - Side 2
Female
Maximum Pressure - Steam
150 PSI

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Oil, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating 29.9 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.