Bronze 3/4 HP Centrifugal Pump 208-230/460V

  • Mfr # 2ZWZ9

  • Zoro # G2134474


product price:  $894.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
3/4 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Bronze
Inlet Size - Pumps
1-1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZWZ9
Zoro #
G2134474
UPC #
190735242377
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Manufacturers Warranty Length
1 yr
Width
8 in
Length
15 1/2 in
Max. Dia. Solids
5/32 in
Height
8 1/2 in
Overall Height
8.5 in
Overall Width
7.9 in
Overall Length
15.5 in
Solid Diameter (Maximum)
0.16 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
1 1/4 in
Compatible Discharge Pipe Size
1 in

Details

HP - Pumps
3/4 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Bronze
Max. Head
98 ft
Max. Pressure - Pumps
42 psi
Motor Enclosure - Pumps
Open Dripproof
Inlet
1-1/4"
Agency Compliance
UL Approval in Motor
Phase
Three
GPM of Water @ 10 Ft. of Head
53
Max. Pressure
42 psi
Outlet
1"
Inlet Pressure
200 psi
Voltage
208-230/460VAC
GPM of Water @ 15 Ft. of Head
51
Best Efficiency GPM @ Head
33 @ 59 ft
Motor Type
ODP
GPM of Water @ 50 Ft. of Head
37
Item
Centrifugal Pump
GPM of Water @ 90 Ft. of Head
12
Duty
Continuous
Hz
60
GPM of Water @ 80 Ft. of Head
19
GPM of Water @ 25 Ft. of Head
47
Impeller Material
Stainless Steel
GPM of Water @ 20 Ft. of Head
49
Impeller Type
Closed
HP
3/4
GPM of Water @ 30 Ft. of Head
46
Max. Specific Gravity
1.0
Includes
Manual
Motor Enclosure
Open Dripproof
GPM of Water @ 60 Ft. of Head
32
Frame
56J
Max. Liquid Temp.
200 Degrees F
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Amps
2.7-2.5/1.2
Housing Material
Bronze
Port Rotation
4 Position Increments
Seal Material
Viton
Motor RPM
3,450 RPM
GPM of Water @ 40 Ft. of Head
42
GPM of Water @ 70 Ft. of Head
27
Max. Case Pressure
200 psi
Bearing Type
Ball
Wetted Materials
Bronze, Brass, Viton, Carbon, Ceramic, 316 SS
Features
Continuous High Pressure Circulation
Standards
UL Listed (Motor Only)
Compatible with Media Type
Non-Flammable Liquids
Flow Rate @ 50 ft of Head (Maximum)
37 gpm
Flow Rate @ 80 ft of Head (Maximum)
19 gpm
Shut Off Pressure (Maximum)
42 psi
Best Efficiency Head
59 ft
For Use With Potable Systems
No
Nameplate Voltage
230/460V AC
Maximum Feet of Head
98 ft
Duty Cycle
Continuous
Flow Rate @ 15 ft of Head (Maximum)
51 gpm
Motor Frame Designation
56J
Seal Type
Mechanical
Maximum Media Temperature
200 Degrees F
Flow Rate @ 20 ft of Head (Maximum)
49 gpm
Flow Rate @ 60 ft of Head (Maximum)
32 gpm
Shaft Material
Stainless Steel
Horsepower
3/4 hp
Maximum RPM
3,450 RPM
Feet of Head (Minimum)
10 ft
Intake Type
NPT
Discharge Type
NPT
Flow Rate @ 40 ft of Head (Maximum)
42 gpm
Flow Rate @ 10 ft of Head (Maximum)
53 gpm
Flow Rate @ 90 ft of Head (Maximum)
12 gpm
Discharge Rotation
90 Degrees Increments
Frequency
60 Hz
Pump Housing Material
Bronze
Flow Rate @ 70 ft of Head (Maximum)
27 gpm
Pumping Application
Aggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
Wetted Material
316 Stainless Steel, Brass, Bronze, Carbon, Ceramic, Viton
Impeller Design
Closed
Best Efficiency Flow
33 gpm
Flow Rate @ 30 ft of Head (Maximum)
46 gpm
Minimum Media Temperature
40 Degrees F
Specific Gravity (Maximum)
1
Volute Material
Bronze

Description

Centrifugal Pump, Phase Three, Pump Housing Material Bronze, Horsepower 3/4 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 42 gpm, Flow Rate @ 60 ft of Head (Maximum) 32 gpm, Flow Rate @ 80 ft of Head (Maximum) 19 gpm, Maximum Feet of Head 98 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Flow Rate @ 10 ft of Head (Maximum) 53 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.