Chemical Resistant Gloves, Butyl, 11 in L, 13 mil, Black, 9, 1 PR

  • Mfr # B131R/9

  • Zoro # G2135332


product price:  $43.69
/pr

Key Features

Color
Black
Size
9
Glove Size
9
Glove Materials
Butyl
Glove Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B131R/9
Zoro #
G2135332
UPC #
821812007977
Country of Origin
United States

Dimensions

Size
9
Glove Size
9
Glove Length
11 in
Glove Thickness
13 mil
Length
11"
Size - Numeric
9

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Butyl
Cuff Style
Rolled Bead
Standards
Meeting the requirements of MIL-DTL-43976D
Resists
Dioxane, Ketones, Acetone, Esters, Aldehydes, Alcohols and Most Organic Acids or Caustics
Supported / Unsupported
Unsupported
Special Features
Flexible and Sensitive, Curved Finger and Hand Design, Available with Grip Saf Palm
Application
Aircraft Maintenance, Automotive, Chemical Handling and Processing, Domestic Preparedness, Laboratory, Haz Mat Work, Solvents (General)
Glove Liner Material
Sanitized Interior
Glove Texture
Rough

Description

Chemical Resistant Gloves, Butyl, 13 mil, 11 in, Cuff Rolled Bead, Lining Sanitized Interior, Glove Size 9, Color Black, Unsupported, Standards Not Applicable, Resists Acetone, Alcohols and Most Organic Acids or Caustics, Aldehydes, Dioxane, Esters, Ketones, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.