Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Gray

  • Mfr # DTS-121836-3MG

  • Zoro # G2141520


product price:  $767.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 1/4 in
Locker Configuration
(2) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTS-121836-3MG
Zoro #
G2141520
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 1/4 in
Opening Width
9 5/8 in
Opening Depth
16 7/8 in
Frame Material Thickness
16 ga

Details

Color
Gray
Locker Configuration
(2) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Handle Type
Recessed Lift
Item - Wardrobe Lockers
Wardrobe Locker
Locker Material
Steel
Locker Color Family
Grays
Locker Door Type
Louvered
Legs
Included
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Includes
ID Plate
Legs Included
Yes
Finish
Powder Coated
Tier
Two
Assembled/Unassembled
Assembled
Locker Handle Type
Recessed Lift
Locker Lock Type
Accommodates Built-In Lock or Padlock
Material
Steel
Hooks per Opening
3 One Prong
Number of Openings
6
Hook Type
(3) Single Prong
Locker Configurations
(3) Wide, (2) Tier
Lock Type
Padlock Hasp
Locker Color
Gray
Audit Trail Storage
None
Number of Lockers
6
Includes Number Plates
Yes
Frame Assembled
Assembled
Number of Units Wide
3
Number of Tiers
2
Locker Finish
Powder Coated

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Includes ID Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 16 7/8 in, Opening Height 34 1/4 in, Opening Width 9 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.