Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Cylinder Cabinet, 60x30, Capacity 18

  • Mfr # EGCVC18-50

  • Zoro # G2141870


product price: $1,103.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Cylinder Cabinet Storage Type
Vertical
Cylinder Capacity
18 Compressed Gas Cylinders
Height
71 3/4 in
Width
60 in
Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGCVC18-50
Zoro #
G2141870
UPC #
714334059831
Country of Origin
Mexico

Dimensions

Height
71 3/4 in
Width
60 in
Depth
30 in
Overall Depth
30"
Overall Height
71-3/4"
Overall Width
60"
Exterior Depth
30 1/4 in
Exterior Width
60 in
Exterior Height
71 7/8 in
Overall WxDxH
60 in x 30 3/16 in x 71 7/8 in

Details

Cylinder Cabinet Storage Type
Vertical
Cylinder Capacity
18 Compressed Gas Cylinders
Safety Cabinet Door Type
Manual
Number of Cabinet Shelves
0
Assembled/Unassembled
Assembled
Rated For Flammable Storage
No
Construction
14 ga Top and Bottom, Angle Iron, Expanded Metal
Safety Cabinet Standards
OSHA, NFPA
Roof Material
14 ga Steel
Includes
Punched Lagging Holes in Feet for Anchoring, Retention Chain
Standards
NFPA 58, OSHA 1910.110
Safety Cabinet Application
Cylinder Cabinet
Item
Cylinder Storage Cabinet
Color
Yellow
Finish
Powder Coated
NFPA 58
NFPA 58 Compliant
NFPA 30
NFPA 30 Compliant
Roof Construction
Solid
Cylinder Storage Orientation
Vertical
Door Closure Type
Manual
NFPA 99
Not NFPA 99 Compliant
Assembled
Assembled
Door Construction
Wire Mesh
Material
Iron
OSHA Standard
1910.110
Vertical Cylinder Capacity
18
Number of Shelves
0
Door Type
Hinged
Floor Construction
Solid
Lock Type
Padlock
Door Handle Type
Hasp Lock

Description

Cylinder Storage Cabinet, Assembled Assembled, Color Yellow, Construction 14 ga Top and Bottom, Angle Iron, Expanded Metal, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Construction Wire Mesh, Door Handle Type Hasp Lock, Door Type Hinged, Exterior Depth 30 1/4 in, Exterior Height 71 7/8 in, Exterior Width 60 in, Finish Powder Coated, Floor Construction Solid, Includes Punched Lagging Holes in Feet for Anchoring, Retention Chain, Lock Type Padlock, Material Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.