Safety Glasses
- Mfr # TXPAP418
- Zoro # G323361793
product price:Â
$
38.39
/ea
Key Features
Gender
Unisex
Ultra-Violet Scale Protection Designation
U6
Meets High Impact Standard
High Impact Standard ANSI Z87+
Standards
ANSI Z87+
Arm Length
4 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TXPAP418
- Zoro #
- G323361793
- UPC #
- 697920028391
- Country of Origin
- Taiwan, Province of China
Dimensions
- Arm Length
- 4 3/4 in
- Temple-to-Temple Width
- 2 1/2 in
Details
- Gender
- Unisex
- Ultra-Violet Scale Protection Designation
- U6
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Standards
- ANSI Z87+
- Nose Bridge Material
- TPR
- Item
- Safety Glasses
- Nose Bridge Adjustment Type
- Flexible
- Adjustable Pieces
- Nose Bridge
- Frame Type
- Half-Frame
- Frame Color
- Black
- Arm Material
- Nylon
- Arm Color
- Black
- Application
- General Purpose
- Series
- Pumori
- Frame Material
- Nylon
- Lens Color
- Blue
- For Small Heads Designation
- Not Rated for Small Heads
- Frame Style
- Wraparound
- Padding Location
- Temples
- Lens Coating
- Mirrored, Polarized, Scratch-Resistant
Description
Safety Glasses, Series Pumori, Gender Unisex, Lens Color Blue, Lens Coating Mirrored, Polarized, Scratch-Resistant, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Standards ANSI Z87+
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.