Shop VISUAL WORKPLACE
See all product information
Create Account
LED Safety Walkway, 100 W, Cardinal Red
- Mfr # 66-3136-231050-PS154
- Zoro # G923356748
product price:Â
$
3,633.99
/ea
Free Shipping & Returns
Key Features
Laser Color
Cardinal Red
Power Source - TS Only
AC Power
Mounting
Brackets
Length
6 in
Laser Class
3R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66-3136-231050-PS154
- Zoro #
- G923356748
- UPC #
- -
- Country of Origin
- Italy
- Laser Color
- Cardinal Red
- Power Source - TS Only
- AC Power
- Mounting
- Brackets
- Laser Class
- 3R
- Voltage
- 90 V AC, 305 V AC
- Watts
- 100 W
- Includes
- LED Projector, Mounting Bracket, Power Supply
- Product Type
- LED Safety Walkway
- Item
- LED Safety Walkway
- Indoor/Outdoor
- Indoor
- Legend/Background Color
- Stripe with Lines
- Maximum Operating Temperature
- 120 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Power Source
- AC Power
- Power Source - old
- AC Power
Dimensions
- Length
- 6 in
- Height
- 6 in
- Width
- 8 in
Description
LED Safety Walkway, Voltage 90 V AC, 305 V AC, Watts 100 W, Length 6 in, Width 8 in, Height 6 in, Legend/Background Color Stripe with Lines, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.