Outdoor Bench, 72 in. L, 31 in. H, GRN

  • Mfr # 4HUU3

  • Zoro # G2141940


product price:  $372.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Color
Green
Overall Depth
24 in
Overall Height
32 1/2 in
Assembly
Unassembled
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4HUU3
Zoro #
G2141940
UPC #
190735510568
Country of Origin
China

Dimensions

Overall Depth
24 in
Overall Height
32 1/2 in
Overall Length
72 in
Seat Height
18 in
Back Depth
4 in
Seat Thickness
2 in
Frame Diameter
2 3/8 in
Back Height
11 1/2 in
Back Material Thickness
4 ga
Seat Depth
12 in
Seat Material Thickness
4 ga

Details

Color
Green
Assembly
Unassembled
Frame Material
Steel
Frame Color
Green
Item
Outdoor Bench
Includes
2 Cross Braces, 2 Legs, Back, Hardware, Seat
Load Rating (Lb.)
600 lb
Surface Material
Thermoplastic Coated Metal
Mounting
Portable
Edges
Radius
Features
Easy Removal of Graffiti, Sturdy, Suitable for Decks, Suitable for Gardens, Suitable for Parks, Suitable for Sidewalks, Weather Resistant
Frame Finish
Powder Coated
Product Type
Outdoor Bench
Weight Capacity
600 lb
Shape
Straight
Back Structural Material
Metal
Edge Style
Rounded
Back Coating/Finish
Thermoplastic Coating
Seat Structural Material
Metal
Number of Supports
2
Seat Coating/Finish
Thermoplastic Coated
Seat Color
Green
Back Color
Green
Includes Assembly Tools
No
Surface Texture
Dot
Mounting Hardware Included
No
Support Style
Leg
Includes Back
Yes
Includes Mounting Hardware
No
Number of Arms
0

Description

Outdoor Bench, Frame Material Steel, Includes Back Yes, Mounting Location Portable, Overall Depth 24 in, Overall Height 32 1/2 in, Overall Length 72 in, Seat Coating/Finish Thermoplastic Coated, Seat Color Green, Seat Structural Material Metal, Weight Capacity 600 lb, Frame Color Green, Surface Texture Dot, Assembly Unassembled, Back Height 11 1/2 in, Board Width Not Applicable, Edge Style Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.