Ring Terminal, #10 Stud Size, 10 AWG, 600 V, Nylon Insulated, Yellow, Crimp Termination Only, 50 PK

  • Mfr # RC10-10

  • Zoro # G2148115


product price:  $48.89
/pk 50, $0.98/ea

Key Features

Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Minimum Wire Size
12 AWG
Insulation Coverage
Partial Coverage
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RC10-10
Zoro #
G2148115
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#10
Tongue Width - Wire Connector
0.37 in
Overall Length
1 in
Tongue Thickness
0.04 in
Tongue Length
0.46 in
Barrel Length
0.54 in
Tongue Width
0.37 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Insulation Coverage
Partial Coverage
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Minimum Operating Temperature
221 Degrees F
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed E9809
Wire Range
12 to 10 AWG
Connection Type
Crimp
Terminal Type
Standard
Max. Temp.
221 Degrees F
Seam
Overlapped
Terminal Connection
Crimp
Connection Material
Copper
Features
Self-insulated with high dieletric-strength nylon sleeves.; An inner bronze insulation grip sleeve lengthens the flexing radius of the conductor and eliminates conductor creep.; Application Tools: WT2000, WT112M, WT145C, ERG4001, WT145A; Alternate Package Qty: RC363
Insulation Material
Nylon
Barrel Style
Serrated Barrel
Seam Style
Overlapped
Compatible with Product Type
Copper Conductors
Hole Spacing
0.27 in
Special Features
High Dielectric-Strength Nylon Sleeves
Contact Finish
Tin
Insulation Dia
0.21 in
Surface protection
Tinned

Description

Ring Terminal, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.37 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed E9809, Barrel Length 0.54 in, Barrel Style Serrated Barrel, Compatible with Product Type Copper Conductors, Hole Spacing 0.27 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.