Double Diaphragm Pump, Flanged, 316S, 2 in

  • Mfr # FT20S-AA-2TST-F2

  • Zoro # G215093627


product price:  $5,145.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Housing Material - Pumps
316SS/PTFE
Pump Assembly Type
Bolt
Valve Type
Ball
Air Intake Connection Size
3/4 in
Diaphragm Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FT20S-AA-2TST-F2
Zoro #
G215093627
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
3/4 in

Details

Item
Double Diaphragm Pump,Flanged,316S,2 in
Housing Material - Pumps
316SS/PTFE
Pump Assembly Type
Bolt
Valve Type
Ball
Diaphragm Material
PTFE
Operating Pressure (Maximum)
120 psi
Features
Heavy Duty AODD pump, 316SS/PTFE, Bolted design, Simple construction with fewer parts
Pump Operation Type
Air
Inlet/Outlet
2 in
Includes
2 in Double Diaphragm Pump, Flanged, 316SS, PTFE, 0-156 gpm
Flow Rate (Maximum)
156 gpm
Self-priming Dry (water)
19.8 ft
Self-priming Wet (water)
28 ft
Media Intake Connection Type
Flanged

Description

Double Diaphragm Pump,Flanged,316S,2 in


  • Rugged and Reliable
  • Simple Design with fewer components
  • No pilot valve required, which allows for fewer parts
  • Bolted design for reliability
  • Self-priming

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.