
Sanitouch Manual Hard Roll Towel Dispenser, Black, for 1.5" Core, 12.63" x 16.13" x 10.2", Qty 1
Mfr # 09990
Zoro # G2156027
product price:Â $82.69
/ea
Free Shipping & Returns
Key Features
Dispenser Operation
Pull
Paper Towel Type
Hardwound
Product Series
Kimberly-Clark Professional
Core Dia.
1 1/2 in
Dispenser Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
09990
Zoro #
G2156027
UPC #
-
Country of Origin
Mexico
Dimensions
Core Dia.
1 1/2 in
Dispenser Height
16 1/8 in
Paper Towel Width
8 in
Dispenser Width
12 5/8 in
Dispenser Depth
10 1/4 in
Description
Paper Towel Dispenser, Paper Towel Type Hardwound, Manual, Kimberly-Clark Professional(TM), Universal, Pull, Plastic, Paper Towel Width 8 in, Core Dia. 1 1/2 in, Black, Dispenser Mounting Wall, Dispenser Capacity (1) Roll, Dispenser Height 16 1/8 in, Dispenser Width 12 5/8 in, Dispenser Depth 10 1/4 in, Compatible Grainger Part Number 42EN98, 42EP03, 42EP08, 60HV97, Compatible Mfg. Model Number 01000, 01005, 01040, 01080, Sublease Not Required, Ligature Resistant No, Includes Batteries No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.