304 Stainless Steel Coupling, 3/4 in x 3/4 in Pipe Fitting, Female NPT x Female NPT, Class 150

  • Mfr # 40FC111N034

  • Zoro # G2156655


product price:  $5.29
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40FC111N034
Zoro #
G2156655
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Pipe Size
3/4"
Fitting Side B Outside Diameter
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Outside Diameter
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
38.1 mm

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Max. Steam Pressure
150 psi
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Pipe Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Coupling
Fittings Sub-Category
Couplings
Max. Pressure
300 psi
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Material Grade
304
Maximum Operating Pressure
300 psi
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
14
For Pipe Schedule
40
Low Lead Compliance Level
Compliant
Fitting Side B Gender
Female
Class
Class 150
Fitting Side B Type
NPT
Color
Silver
Fitting Side A Pipe Threading
14
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Includes Seal
No

Description

The ZORO SELECT - 40FC111N034 is a stainless steel coupling designed to join two 3/4-inch pipes or tubes in line to form a single conduit. Constructed from 304 stainless steel, this coupling features female NPT threaded connections on both ends, rated for Class 150 pressure rating. The fitting meets standards including ASTM-A-351 for material, ANSI/ASME B1.20.1 for threads, and MSS-SP-114 for Class 150 pressure ratings.

Key Features:

  • Pipe size: 3/4 inch nominal on both ends
  • Connection type: Female National Pipe Thread (FNPT) on Side A and Side B
  • Material: 304 stainless steel
  • Pressure rating: Class 150, with a maximum operating pressure of 300 psi
  • Pipe schedule compatibility: Schedule 40
  • Overall length: 38.1 mm
  • Threading size: 14 threads per inch on both ends
  • Color: Silver
  • Includes no pre-applied thread sealant or seals

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.