Shop ZORO SELECT

Pipe, SS, 2", NPTxNPT, 3ft

  • Mfr # ZUSA-PF-2965
  • Zoro # G601771788

product price: 
$
261.99
/ea
Free Shipping & Returns

Key Features

Pipe Weld Type
Electric Resistance Weld
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Material
Stainless Steel
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Wall Thickness
0.154 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-2965
Zoro #
G601771788
UPC #
193005425722
Country of Origin
China
Item
Pipe
Pipe Weld Type
Electric Resistance Weld
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Material
Stainless Steel
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Material Grade
316
Schedule
Schedule 40
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Thread Configuration
Threaded on Both Ends
Side A Gender
Male
Fitting Compatibility
Class 150
Metal Pipe Construction
Welded
Side B Gender
Male
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side B Connection Type
Threaded
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side A Thread Type
NPT
Side A Connection Type
Threaded
Side B Thread Type
NPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Thread Sealant Type
PTFE
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
392 Degrees F
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Wall Thickness
0.154 in
Overall Length
3 ft
Outside Diameter
2 3/8 in
Inside Diameter
2 1/16 in
Nominal Pipe Size
2 in
Wire Rope Length
3 ft
Length
3 ft

Description

Pipe,Schedule 40,2-1/16"ID,316 SS,3 ft L

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.