Hazardous Material Storage Cabinet, 90 gal, 2 Shelves, Steel, 43 in W x 66 1/2 in H x 34 in D

  • Mfr # 45AE85

  • Zoro # G2157009


product price:  $1,604.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Storage Capacity
90 gal
Number of Shelves
2
Material
Steel
Exterior Height
66 1/2 in
Exterior Depth
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45AE85
Zoro #
G2157009
UPC #
190735092484
Country of Origin
Mexico

Dimensions

Exterior Height
66 1/2 in
Exterior Depth
34 in
Exterior Width
43 in
Door Opening Width
40 in
Cabinet Height Range
Full Height
Depth
34 in
Door Opening Height
59 1/2 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
43 in x 34 in x 66 1/2 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
90 gal
Number of Shelves
2
Material
Steel
Color
Yellow
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Finish
Powder Coated
Rated For Flammable Storage
Yes
Number of Doors
2
Door Type
Hinged
Features
Bunged Air Vents on Each Side of the Cabinet
Indoor/Outdoor
Indoor
Includes Rollers
Rollers Not Included
Storage Container Type
Small Containers
EN Fire Rating
Non-Combustible
NFPA 400
Not NFPA 400 Compliant
Compatible Shelf Model Number
FS-SH-2939
Other Standards
FM Approved, IFC, NFPA 1
Safety Storage Type
Cabinet
FM Class
6050
NFPA 30
NFPA 30 Compliant
Wall Construction
Welded, Dual Wall Steel
Storage Chemical Type
Flammables

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 90 gal, Height 65 in, Width 43 in, Depth 34 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products