Werner
40 ft Aluminum Extension Ladder, 300 lb Load Capacity
Mfr # D540-2
Zoro # G2162277
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$746.00
Free 30-Day Returns
Key Features
- Extended Ladder Height 35 ft
- Load Capacity 300 lb
- ANSI Type IA
- Material Aluminum
- Closed Height 8 ft
Replacement Parts
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 450 lb. Load Rating, Swivel 400K73
- ZORO SELECT Standard Platform Truck, 2500 lb., 60 In L 3BE80
- DAYTON Cable, 3/8 In, 100 Ft, 2880 lb. Capacity 1DLB7
- MULTI-CART Eight Way Cart, 17-1/2"x42-1/2"33-5/8", Black AVT86201
- WERNER 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity B7124-2
- WERNER 16 ft Fiberglass Extension Ladder, 300 lb Load Capacity D6216-2
- WERNER 32 ft Fiberglass Extension Ladder, 375 lb Load Capacity D7132-2LV
- WERNER 24 ft Aluminum Extension Ladder, 375 lb Load Capacity D524-2
- WERNER 24 ft Aluminum Extension Ladder, 300 lb Load Capacity D1524-2
- WERNER 32 ft Fiberglass Extension Ladder, 375 lb Load Capacity D7132-2
- WERNER 24 ft Fiberglass Extension Ladder, 225 lb Load Capacity D5924-2
- Werner Ladders