Booster Pump, 2hp, 115/230VAC

  • Mfr # PB1914C201

  • Zoro # G216474777


product price:  $985.99
/ea
Free Shipping & Returns

Key Features

Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
Includes
Kit, Vertical Motor Cover
Impeller Material
Noryl
Phase
Single
Power Source
Corded Electric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PB1914C201
Zoro #
G216474777
UPC #
054757034542
Country of Origin
United States

Dimensions

Inlet Diameter
3/4 in
Compatible Intake Pipe Size
1 in
Compatible Discharge Pipe Size
1 in
Solids Diameter - Maximum
0 in
Discharge Diameter
3/4 in
Manufacturer Warranty Length
1 yr

Details

Item
Powder-coated booster pump
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
Includes
Kit, Vertical Motor Cover
Impeller Material
Noryl
Phase
Single
Power Source
Corded Electric
Media Temperature - Maximum
140 Degrees F
Discharge Gender
Female
Horsepower
2 hp
Best Efficiency Head
242 ft
Motor Enclosure Design
Open Drip Proof
Feet of Head - Maximum
435 ft
Installation
Floor Standing
Pressure Boost - Maximum
216 psi
Motor Ambient Temperature - Minimum
32 Degrees F
Full Load Current
25/12.5 A
Case Pressure - Maximum
300 psi
Frequency
60 Hz
Flow Rate @ 80 psi
25 gpm
Standards
CSAus Listed
Impeller Design
Closed
Flow Rate @ 50 psi
25 gpm
Application
Boosting
Pump Technology
Centrifugal
Electrical Connection Type
Hardwired
Motor Design
Capacitor-Start
Flow Rate @ 60 psi
24.2 gpm
Mounting Orientation
Horizontal
Inlet Standard
NPT
Priming
Manual
Duty Cycle
Continuous
Suction Lift - Maximum
0 ft
Number of Stages
14
Best Efficiency Flow
19 gpm
Thermal Protection
Auto
Pump Casing Material
Cast Iron
Motor Ambient Temperature - Maximum
65 Degrees C
Flow Rate @ 70 psi
27.5 gpm
NSF Certifications for Food and Drinking Water
NSF 372
Motor Frame Designation
56J
Flow Rate - Maximum
42 gpm
Flow Rate @ 30 psi
26 gpm
Flow Rate @ 40 psi
25.7 gpm
For Media Type
Clear Water
Shut Off Pressure - Maximum
190 psi
Discharge Standard
NPT
Media Temperature - Minimum
34 Degrees F
Flow Rate @ 20 psi
27 gpm
Series
PB
Inlet Gender
Female
Nameplate Voltage
115/230V AC

Description

Mattress Encasement

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.