Filter/Regulator, 80 cfm, 150psi

  • Mfr # 4ZK87

  • Zoro # G2171793


product price:  $66.89
/ea

Key Features

Item - Filter-Regulators
Filter-Regulator
Connection Size - Air Treatment
1/4 in NPT
Filter Rating - Air Treatment
40 micron
Max. Incoming Pressure - Air Treatment
150 psi
Max. Flow - Air Treatment
80 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4ZK87
Zoro #
G2171793
UPC #
190735630952
Country of Origin
China

Dimensions

Connection Size - Air Treatment
1/4 in NPT
Size - Air Treatment
Intermediate
Bowl Size - Air Treatment
3.5 oz
Overall Height
9.95 in
Pipe Size
1/4" NPT
Bowl Size
3.5 oz.
Overall Width
2 11/16 in
Gauge Port Size
1/4 in PTF
Air Outlet Size
1/4 in
Pressure Gauge Port Size
1/4 in
Air Inlet Size
1/4 in

Details

Item - Filter-Regulators
Filter-Regulator
Filter Rating - Air Treatment
40 micron
Max. Incoming Pressure - Air Treatment
150 psi
Max. Flow - Air Treatment
80 cfm
Adjustment Range - Air Treatment
5 to 150 psi
Bowl Material - Air Treatment
Polycarbonate with Guard
Filter Rating
40 micron
For Removal Of
Particles, Water
Adjustment Knob
Non Rising
Bowl Material
Polycarbonate with Guard
Max. Temp.
125 Degrees F
Item
Filter-Regulator
Max. Flow
80 cfm
Max. Pressure
150 psi
Adjustment Range
5 to 150 psi
Includes
Bowl and Guard
Drain Type
Manual
Weight
1 kg
Filter Bowl Capacity
3.5 oz
Series
Intermediate Duty
Number of Air Inlets
1
Air Inlet Gender
Female
Differential Pressure Indicator Included
No
Adjustment Mechanism Material
Reinforced Nylon
Minimum Operating Pressure
0.85 MPa
Maximum Flow Rate
80 cfm
Regulator Type
Relieving
Maximum Regulated Pressure
150 psi
Filter Bowl Guard Material
Iron
Seal Material
Rubber
Adjustment Location
Top
Filter Bowl Guard Included
Yes
Air Inlet Type
NPT
Air Outlet Type
NPT
Pressure Gauge Included
No
Filter Type
Particulate
Filter Element Material
PE
Pressure Gauge Port Gender
Female
Minimum Regulated Pressure
5 psi
Drain Part Compatibility
1AKG6A
Pressure Gauge Port Type
PTF
Modular Connection
No Modular Connection
Filter Bowl Material
Polycarbonate with Guard
Maximum Operating Pressure
150 psi
Body Material
Aluminum
For Fluid Type
Compressed Air
Adjustment Mechanism
Knob
Duty Rating
Intermediate Duty
Number of Air Outlets
1
Air Outlet Gender
Female
Sight Gauge Included
No
Drain Included
Yes
Minimum Operating Temperature
5 Degrees C
Filter Efficiency
97 %
Maximum Operating Temperature
125 Degrees F
For Substance Type
Air
Air Flow Direction
Left to Right
Type
Intermediate

Description

Filter-Regulator, Filter Bowl Material Polycarbonate with Guard, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 80 cfm, Filter Rating 40 micron, Filter Type Particulate, Maximum Operating Pressure 150 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Aluminum, Overall Width 2 11/16 in, Series Intermediate Duty, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Reinforced Nylon, Air Flow Direction Left to Right, Air Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.